Shop All Cobalt End Mills
Sowa High Performance Cutting Tools
116 Dia x 316 Shank 2Flute Regular Length Ball Nose Double End Miniature HSCO Cobalt End Mill
Mfr # 103488
Zoro # G607183233
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 103488
- Zoro # G607183233
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Description
Mill Diameter Inch 116 Number of Flutes 2 Length of Cut Inch 332 Material Cobalt Overall Length Inch 2 Shank Diameter Inch 316 FinishCoating Bright Single or Double End Double Helical flute on the nose radius Suitable for high efficiency copying process and cutting of die mold corner radius Stub length 2 helical flutes, ball end Double end with straight shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 7/16in Size (J1214ESB)
- KRAFT TOOL Bracket for Weigh-Lite Brooms (CC160)
- KRAFT TOOL Stainless Steel Cement Edg, 8" x 6" 3/4"R (CF104)
- TE-CO Plunger, Spring, Steel, Zinc, #10-32, 3/4, PK5 (52203)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 732 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103005)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 38 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103010)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Regular Length Ball Nose Roughing HSCO Cobalt End Mill (104091)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 7/32x3/8x1/2x2-7/16 (C32483)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 5/32x3/8x7/16x3-1/8 (C52171)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TC TiCN 3/8x3/8x3/4x2-1/2 (C30978)
- KODIAK CUTTING TOOLS 3/4 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468584)
- Sowa High Performance Cutting Tools End Mills