Shop All Cobalt End Mills
Sowa High Performance Cutting Tools
114DiaX114 Shank Regular Length Weldon Shank TiAlN Coated Roughing HSCO Cobalt End Mill
Mfr # 104510
Zoro # G807182852
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 104510
- Zoro # G807182852
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Description
Mill Diameter Inch 114 Number of Flutes 6 Pitch Coarse Length of Cut Inch 2 Shank Diameter Inch 114 Material Cobalt FinishCoating TiAlN Overall Length Inch 412 Center Cutting No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Chuck 16Mm With B16 Adaptor (63901023011)
- M.A. FORD Spot Drill, Carbide, 2 Flute, 1/4" dia. (40325000)
- KIPP Adjustable Handle, Size: 2 M10X15 Zinc, Black Satin, Comp: Steel (K0116.2101X15)
- CHICAGO-LATROBE Screw Extractor/Black Jobber Drill 12pc Set 800 C/L #1-#6 Extractors; 5/64, 7/64, 5/32, 1/4, 17/64 Drill (65040)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 732 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103005)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 332 Dia x 316 Shank 4Flute Stub Length Double End Miniature HSCO Cobalt End Mill (103463)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 38 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103010)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 3/8x3/8x1-1/2x3-1/4 (C42857)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 5/8"x5/8"x1-1/8"x5" (C42076)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1-1/4 Cut L (07321)
- DRILL AMERICA 1" Cobalt Roughing End Mill, Flute Length: 2" (DWC1X1)
- Sowa High Performance Cutting Tools End Mills