Shop All Carbide End Mills
Sowa High Performance Cutting Tools
114 Dia x 114 Shank 4Flute Variable Helix Typhoon Red Series Carbide End Mill
Mfr # 153294
Zoro # G907187696
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 153294
- Zoro # G907187696
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Description
Mill Diameter Inch 114 Number of Flutes 4 Material Solid Carbide Length of Cut Inch 214 Shank Diameter Inch 114 FinishCoating Modified AlTiN Single or Double End Single Center Cutting Yes Overall Length Inch 5 Flute Direction Right Cutting Direction Right Variable Helix Yes Helix changes along flutes Increased stability during cutting action Substantial increase in speed Small corner radius for added strength and smoother cutting action AlTiN coated for improved tool life and increased production output Made from premium submicron grain carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Valve Wheel Wrench, Claw, 21-3/8 In (5PWF2)
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 2.51"L, HR Phenolic (2830-T)
- WILLIAMS MILL FILE ERGO 6IN SECOND CUT (BAH11430622)
- MORSE Carbide Circular Saw Blade, Arbor 1 (102735-WWG)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 316 Dia x 316 Shank 4Flute Long Length Spherical Ball End Typhoon Red Series Carbide End Mill (153142)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 18DiaX18 Shank 0005 Radius 3Flute Reg Lngth Corner Radius TiCN Green Series Carbide End Mill (153044)
- KODIAK CUTTING TOOLS 0.009 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522726)
- HARVEY TOOL Undercutting End Mill - 300, 0.2362", Number of Flutes: 4 (97926M)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiCN (203-001062)
- YG-1 TOOL CO 4 Flute Regular Length Diamond Coated Carbide (99629)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills Uncoated, 9 (27604)
- Sowa High Performance Cutting Tools Carbide End Mills