Shop All Cobalt End Mills
Sowa High Performance Cutting Tools
114 Dia x 114 Shank 4Flute Regular Length Ball Nose HSCO Cobalt End Mill
Mfr # 104976
Zoro # G907183209
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 104976
- Zoro # G907183209
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Description
Mill Diameter Inch 114 Number of Flutes 4 Length of Cut Inch 2 Material Cobalt Overall Length Inch 412 Shank Diameter Inch 114 FinishCoating Bright Single or Double End Single The 4 flute Ball End Mills are designed for milling of radius bottom slots, fillets and special contours The end teeth are cut to centre allowing these end mills to drill into material at the beginning of a slotting cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 8.49" (21.6 cm), Drive Size: 1/4" , Num. of pieces:1 (32307)
- INGERSOLL-RAND Tool Retractor, for 6.0-10.0 Lb, 8 Ft L (BMDS-4)
- INTERNAL TOOL A .625X.250 1/4 Solid Carbide Key Cutt (76-1320-C)
- DRILLCO 10mm x 1.5, Metric Tap Set (28E100AS)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Regular Length Ball Nose Roughing HSCO Cobalt End Mill (104091)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 38 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103010)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 732 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103005)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/8x3/8x3/8x2-5/16 (C41243)
- DRILLCO 13/16 X 3/4 MULTI-FL ROUGH END MIL 7140 (714A152D)
- OSG End Mill, Cobalt, 1/2, 2 FL, SGL Sq End, CC (5201100)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x3/4x1-7/8x4-1/8 (C33179)
- Sowa High Performance Cutting Tools Cobalt End Mills