Shop All High Speed Steel End Mills
Sowa High Performance Cutting Tools
1132 Dia x 38 Shank 2Flute Regular Length Weldon Flat HSS End Mill
Mfr # 104464
Zoro # G807179005
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 104464
- Zoro # G807179005
- Country of Origin Korea, Republic of
- Category High Speed Steel End Mills
Description
Mill Diameter Inch 1132 Number of Flutes 2 Material High Speed Steel Length of Cut Inch 916 Shank Diameter Inch 38 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 2516 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 These end mills are furnished as regular with righthand cutting and righthand helical flutes All shanks are flatted for holder set screw Designed for slotting, drilling, pocketing and generalpurpose operation 2 helical flutes Centre cutting Single end with weldon shank Keyway tolerance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #15 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFH6)
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4283)
- BLACKMAX Gear Puller and Pulley Remover, 4 (BTLGP4)
- IRWIN Wood Boring Bit, 1-3/8 in. dia., 3/8 Shank (3041020)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 1 Dia x 1 Shank 2Flute Ball Nose Double End HSS End Mill (104244)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 7/8"x3/4"x1-1/2"x4-1/8" (C33787)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Single End Ball End Mill (DWCT1112)
- DRILL AMERICA 11/16"x1/2" HSS 2 Flute Single End End Mill (DWCT324)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 13/16"x5/8"x1-1/2"x4" (C41632)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 1/2x1/2x1x4-1/8 (C33083)
- DRILL AMERICA 1-1/8"x3/4" HSS 2 Flute Single End End Mill (DWCT347)
- Sowa High Performance Cutting Tools High Speed Steel End Mills