Shop All Cobalt End Mills
Sowa High Performance Cutting Tools
112DiaX114 Shank Regular Length Weldon Shank TiAlN Coated Roughing HSCO Cobalt End Mill
Mfr # 104511
Zoro # G007183550
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 104511
- Zoro # G007183550
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Description
Mill Diameter Inch 112 Number of Flutes 6 Pitch Coarse Length of Cut Inch 2 Shank Diameter Inch 114 Material Cobalt FinishCoating TiAlN Overall Length Inch 412 Center Cutting No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14428TK)
- PROTO 3/8 in Drive, 6mm 12 pt Metric Socket, 12 Points (J5006M)
- TENG TOOLS 8" 1000V Insulated Heavy Duty Mega Bite Side Cutting Pliers-MBV44 (MBV442-8)
- RIDGID Pkg Of 5 Washers, Pk5 (54812)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Regular Length Ball Nose Roughing HSCO Cobalt End Mill (104091)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 38 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103010)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 732 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103005)
- OSG End Mill, Cobalt, 3/8, 4 FL, SGL Sq End, NC (5400500)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TC TiCN 1/4x3/8x1/4x2.063 (C31279)
- OSG End Mill, Cobalt, 13/16, 2 FL, SGL Sq End, CC (5202400)
- OSG End Mill, Carbide, 7/16, 2 FL, SGL Sq End, CC (402-4375)
- Sowa High Performance Cutting Tools Cobalt End Mills