Shop All Cobalt End Mills
Sowa High Performance Cutting Tools
112 Dia x 114 Shank 4Flute Regular Length 60 Deg, High Helix HSCO Cobalt End Mill
Mfr # 103548
Zoro # G007183536
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 103548
- Zoro # G007183536
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Description
Mill Diameter Inch 112 Number of Flutes 4 Material Cobalt Length of Cut Inch 2 Shank Diameter Inch 114 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 412 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 60 Faster feed and speed than normal HSS can be applied to even hardened steels over HHRC 35 Centre cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SKT 1/2"DR 27mm 12PT (PO5427M)
- STARRETT Indicator Test (711HSZ)
- KIPP Cam Lever Size: 0 M05X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.0511105X20)
- KM SYSTEMS Toolholder, SQSHK KM63XMZ AXIAL 4XSQ ADPT (KM63XMZ4XSTAR2020Y)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Regular Length Ball Nose Roughing HSCO Cobalt End Mill (104091)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 732 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103005)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 38 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103010)
- OSG End Mill, Cobalt, 9/16, 4 FL, SGL Sq End, NC (5401200)
- OSG End Mill, Carbide, 1/8, 4 FL, dbl Sq End, CC (444-1250)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 3/8x3/8x3/4x3-1/2 (C32990)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1-1/4 Cut L (07321)
- Sowa High Performance Cutting Tools End Mills