Shop All High Speed Steel End Mills
Sowa High Performance Cutting Tools
112 Dia x 114 Shank 2Flute Regular Length Weldon Flat HSS End Mill
Mfr # 104494
Zoro # G607182274
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 104494
- Zoro # G607182274
- Country of Origin Korea, Republic of
- Category High Speed Steel End Mills
Description
Mill Diameter Inch 112 Number of Flutes 2 Material High Speed Steel Length of Cut Inch 158 Shank Diameter Inch 114 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 418 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 These end mills are furnished as regular with righthand cutting and righthand helical flutes All shanks are flatted for holder set screw Designed for slotting, drilling, pocketing and generalpurpose operation 2 helical flutes Centre cutting Single end with weldon shank Keyway tolerance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (943415-C3)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 1/2x1/2x1-1/4x3-1/4 (C33265)
- PRO-GRADE TOOLS Impact Extension, 3/4"Dr., 4" (16275)
- PROTO 1/4 in Drive Hex Socket Bit SAE 1/4 in Tip, 1 7/8 in L (J47701/4)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 1 Dia x 1 Shank 2Flute Ball Nose Double End HSS End Mill (104244)
- DRILLCO 25/32, 4FL SGL END END-MIL 3/4 SHK -5100A (51A150D)
- OSG HSS End Mill, 16.0mm1-5/16in.Cut L (5802100)
- DRILL AMERICA 6.00mm HSS 4 Flute Single End End Mill (DWC6MM-4FSE)
- OSG HSS End Mill, 2in.dia., 2in.Cut L (5407400)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1/8x3/8x3/8x2-5/16 (C41520)
- DRILL AMERICA 11.00mm HSS 4 Flute Single End End Mill (DWC11MM-4FSE)
- Sowa High Performance Cutting Tools End Mills