Shop All High Speed Steel End Mills
Sowa High Performance Cutting Tools
112 Dia x 114 Shank 2Flute Regular Length HSS End Mill For Aluminum
Mfr # 103516
Zoro # G707182327
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 103516
- Zoro # G707182327
- Country of Origin Korea, Republic of
- Category High Speed Steel End Mills
Description
Mill Diameter Inch 112 Number of Flutes 2 Material High Speed Steel Length of Cut Inch 2 Shank Diameter Inch 114 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 412 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 42 The 2 flute end mills for aluminum have high helix flute design making them well suited for milling aluminum and other nonferrous materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Dasqua 80/120mm Open Head Protractor (1012-1005)
- IRWIN COUNTERSINK HSS 1/4""IRWN (1877714)
- IRWIN Power Bit, SAE, 3" Bit L (IWAF253DG)
- MILWAUKEE TOOL Reciprocating Saw and Battery, 18 V, Stroke Length 7/8 in, Includes 2 Ah Battery (2719-20, 48-11-1820)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 1 Dia x 1 Shank 2Flute Ball Nose Double End HSS End Mill (104244)
- OSG HSS End Mill, 11/16in.dia., 1-5/8in.Cut L (5742008)
- DRILLCO 3/8 4 FLUT DBL END END-MIL 3/8 SHK 5500A (55A124A)
- DRILL AMERICA 1-3/8"x3/4" HSS 4 Flute Single End End Mill (DWCF351)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 5/8"x1/2"x1-1/8"x3-3/8" (C41622)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 3/8x3/8x3/4x3-1/2 (C33075)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 7/8x7/8x1-9/16x6-1/8 (C42084)
- Sowa High Performance Cutting Tools High Speed Steel End Mills