Shop All High Speed Steel End Mills
Sowa High Performance Cutting Tools
112 Dia x 114 Shank 2Flute Extra Long Length HSS End Mill For Aluminum
Mfr # 103537
Zoro # G507182060
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 103537
- Zoro # G507182060
- Country of Origin Korea, Republic of
- Category High Speed Steel End Mills
Description
Mill Diameter Inch 112 Number of Flutes 2 Material High Speed Steel Length of Cut Inch 8 Shank Diameter Inch 114 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 1012 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 42 The 2 flute end mills for aluminum have high helix flute design making them well suited for milling aluminum and other nonferrous materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") Screwdriver socket SizeM14 L.60 mm (03060014)
- URREA 3/8"drive, 9/16 in, 6 point SAE deep socket. (5018H)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 3/32", 1", PK5 (185-1X-5PK)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 8mmx3/8x3/4x2-1/2 (C75096)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 1 Dia x 1 Shank 2Flute Ball Nose Double End HSS End Mill (104244)
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Single End End Mill, Overall Length: 3-1/4" (DWCT318)
- DRILL AMERICA DWCF341B 7/8" HSS 4 Flute Sigle End End Mill (DWCF341B)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Single End Long End Mill (DWCF708)
- M.A. FORD Micro Drill Bit, 135D, Wire, 13/32inL Flute (30505500)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 13/32x3/8x1x2-11/16 (C33154)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 3/4x1/2x1-5/8x3-5/8 (C33216)
- Sowa High Performance Cutting Tools High Speed Steel End Mills