Shop All High Speed Steel End Mills
Sowa High Performance Cutting Tools
1116 Dia x 58 Shank MultiFlute Regular Length HSS End Mill
Mfr # 104428
Zoro # G407179030
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 104428
- Zoro # G407179030
- Country of Origin Korea, Republic of
- Category High Speed Steel End Mills
Description
Mill Diameter Inch 1116 Number of Flutes 4 Material Cobalt Length of Cut Inch 158 Shank Diameter Inch 58 FinishCoating TiAlN Single or Double End Single Center Cutting Yes Overall Length Inch 334 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Centre cutting allows these end mills to drill into the part for the beginning of a slot These centre cutting end mills are recommended for pocketing, tracer milling, cam milling, die sinking and slotting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Mic Head, S/Face, 0-1", 0.001" (150-812)
- FOWLER 12" Twin Beam Dial Height Gage (521742120)
- BOSCH Hammer Drill Bit (HC4C2102)
- TENG TOOLS Screw Extractor For Removing Damaged/Stripped/Broken Screws 3/8" (SEL05S)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 1 Dia x 1 Shank 2Flute Ball Nose Double End HSS End Mill (104244)
- DRILL AMERICA 1-5/8"x3/4" HSS 2 Flute Single End End Mill (DWCT365)
- OSG HSS End Mill, 1/2in.dia., 2in.Cut L (5361100)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End Long End Mill (DWCF728)
- DRILL AMERICA 9/32" HSS 4 Flute Double End End Mill, Overall Length: 3-3/8" (DWCF209)
- DRILL AMERICA 7/32" HSS 4 Flute Single End End Mill, Shank Size: 3/8" (DWCF307)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 1/4x3/8x3/8x2-7/8 (C42103)
- Sowa High Performance Cutting Tools End Mills