Shop All Cobalt End Mills
Sowa High Performance Cutting Tools
1 Dia x 34 Shank 5Flute Regular Length Ball Nose Roughing HSCO Cobalt End Mill
Mfr # 104094
Zoro # G507183524
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 104094
- Zoro # G507183524
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Description
Mill Diameter Inch 1 Number of Flutes 5 Pitch Coarse Length of Cut Inch 2 Shank Diameter Inch 34 Material Cobalt FinishCoating Bright Overall Length Inch 412 Center Cutting Yes This general purpose rougher is designed for high production metal removal in a wide range of work piece material Multiple helical flutes Single end with weldon shank Ball end Round profile Coarse pitch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Nut Driver Set, 12 Pieces, Plastic Tray (24061)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M15X1.5)
- APEX TOOL GROUP BIT 1/4 HEX PWR DR #2 POZI 1-15/16" 49MM (492-PZDX)
- MILWAUKEE TOOL #3 Square - 6" Cushion Grip Screwdriver (48-22-2853)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 732 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103005)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 38 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103010)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Regular Length Ball Nose Roughing HSCO Cobalt End Mill (104091)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 3/16x3/8x1/2x2-3/8 (C32577)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 9/32x3/8x11/16x3-3/8 (C32984)
- OSG End Mill, Cobalt, 13/16, 2 FL, SGL Sq End, CC (5202400)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TC TiCN 1/2x1/2x1-1/4x3-1/4 (C30980)
- Sowa High Performance Cutting Tools Cobalt End Mills