Shop All Carbide End Mills
Sowa High Performance Cutting Tools
1 Dia x 1 Shank 4Flute Variable Helix Typhoon Red Series Carbide End Mill With Weldon Flats
Mfr # 153524
Zoro # G507187607
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 153524
- Zoro # G507187607
- Country of Origin United States
- Category Carbide End Mills
Description
Mill Diameter Inch 1 Number of Flutes 4 Material Solid Carbide Length of Cut Inch 214 Shank Diameter Inch 1 FinishCoating Modified AlTiN Single or Double End Single Center Cutting Yes Overall Length Inch 5 Flute Direction Right Cutting Direction Right Variable Helix Yes Helix changes along flutes Increased stability during cutting action Substantial increase in speed Small corner radius for added strength and smoother cutting action AlTiN coated for improved tool life and increased production output Made from premium submicron grain carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Impact Bit, 3/4 x 3-1/2In, 6pt, Black Oxide (6228)
- FREUD Double Compression Bit, 1/2" dia. (77-210)
- DEWALT Scroll Saw Stand (DW7880)
- IRWIN Nutsetter, 5/16", Steel, Impact Rated (IWAF342516)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 18DiaX18 Shank 0005 Radius 3Flute Reg Lngth Corner Radius TiCN Green Series Carbide End Mill (153044)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 316 Dia x 316 Shank 4Flute Long Length Spherical Ball End Typhoon Red Series Carbide End Mill (153142)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Variable Helix Typhoon Red Series Carbide End Mill With Weldon Flats (153512)
- KODIAK CUTTING TOOLS 1/16 2 Flute Carbide Endmill Single End ALTIN Coated (5430007)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Flute Extra Long w/Corner Radius ALTIN Coated (5455406)
- MASTERCUT TOOL 1/2x1x1/2x3 2FL Ball Endmill (209-062)
- OSG Carbide End Mill, 5/16in dia, 13/16in Cut (500-3125)
- Sowa High Performance Cutting Tools Carbide End Mills