Shop All Cobalt End Mills
Sowa High Performance Cutting Tools
1 Dia x 1 Shank 4Flute Long Length Ball Nose HSCO Cobalt End Mill
Mfr # 104996
Zoro # G007182942
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 104996
- Zoro # G007182942
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Description
Mill Diameter Inch 1 Number of Flutes 4 Length of Cut Inch 4 Material Cobalt Overall Length Inch 612 Shank Diameter Inch 1 FinishCoating Bright Single or Double End Single Longer flute length than regular length ball end mills and suitable for high efficiency copying process and deep cutting of die mold corner radius
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Pouch, Tool Pouches, Black, Yellow (Interior), Polyester, 12 Pockets (DWST540101)
- PROTO 1/4 in Drive Socket Set Metric, SAE 47 Pieces 3/16 in to 9/16 in, 5 mm to 14 mm , Chrome (J47347AS)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 15/32 (C18026)
- BOSCH Impact Drill Bit, 1/8" Size, 2-3/4" L (TI4135IM)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Regular Length Ball Nose Roughing HSCO Cobalt End Mill (104091)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 732 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103005)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 38 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103010)
- DRILL AMERICA 5/16" Cobalt Roughing End Mill, Flute Length: 3/4" (DWC5/16)
- CLEVELAND 4-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C Bright 3/4x3/4x1-5/8x3-7/8 (C42707)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 9/32x3/8x11/16x3-3/8 (C32984)
- DRILL AMERICA 3/4" Cobalt Roughing End Mill, End Mill Cutting Type: Non Center Cutting (BRC3/4)
- Sowa High Performance Cutting Tools End Mills