Shop All Cobalt End Mills
Sowa High Performance Cutting Tools
1 Dia x 1 Shank 3Flute Stub Length Fine Pitch Roughing HSCO Cobalt End Mill
Mfr # 104312
Zoro # G807183224
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 104312
- Zoro # G807183224
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Description
Mill Diameter Inch 1 Number of Flutes 3 Pitch Fine Length of Cut Inch 1 Shank Diameter Inch 1 Material Cobalt FinishCoating Bright Overall Length Inch 334 Center Cutting Yes Fine Pitch Roughers This general purpose rougher is designed for high production metal removal in a wide range of work piece material Suitable for a very broad spectrum of materials having high tensile strengths Milled surfaces are of exceptional quality Centre cutting Round profile Single end with weldon shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench (J814HD)
- ZORO SELECT Construction Reamer, 1-1/16 In., 7 In. L (12G360)
- ACDELCO G12 12V 1/4'' Cordless Impact Driver, (Tool Only), ARI12105T (ARI12105T)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49220)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 38 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103010)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 732 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103005)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Regular Length Ball Nose Roughing HSCO Cobalt End Mill (104091)
- OSG End Mill, Carbide, 3/8, 4 FL, dbl Sq End, CC (444-3750)
- OSG End Mill, Cobalt, 1 1/4, 4 FL, SGL Sq End, CC (5416100)
- OSG End Mill, Carbide, TiAlN, 5/8, 4 FL, Sq End (464-625011)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 3/8x3/8x3/4x3-1/2 (C52178)
- Sowa High Performance Cutting Tools End Mills