Shop All Cobalt End Mills
Sowa High Performance Cutting Tools
1 Dia x 1 Shank 3Flute Stub Length Centre Cutting TiAlN Coated Roughing HSCO Cobalt End Mill
Mfr # 104370
Zoro # G007183208
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 104370
- Zoro # G007183208
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Description
Mill Diameter Inch 1 Number of Flutes 3 Pitch Coarse Length of Cut Inch 1 Shank Diameter Inch 1 Material Cobalt FinishCoating TiAlN Overall Length Inch 312 Center Cutting Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Concrete Chute, Aluminum, Flare, 16 ft. (CC996F)
- WESTWARD Snap Ring Straight Tip Head, 1.2 (ASRSTH12)
- MAYHEW PRO Hollow Punch, Round, Steel, 7/16 x 1-1/8 In (50506)
- KNIPEX 5 1/2 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 02 140)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 38 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103010)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 732 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103005)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 332 Dia x 316 Shank 4Flute Stub Length Double End Miniature HSCO Cobalt End Mill (103463)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8 Bright 3/4x3/4x1-5/8x3-7/8 (C31194)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 3/16x3/8x7/16x2-3/8 (C42604)
- OSG End Mill, Carbide, TiAlN, 1/4, 4 FL, Sq End (414-250011)
- DRILL AMERICA 1" Cobalt Roughing End Mill, Shank Size: 3/4" (BRC1INCH)
- Sowa High Performance Cutting Tools Cobalt End Mills