Shop All Cobalt End Mills
Sowa High Performance Cutting Tools
1 Dia x 1 Shank 3Flute Stub Length Centre Cutting Roughing HSCO Cobalt End Mill
Mfr # 104350
Zoro # G007183178
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 104350
- Zoro # G007183178
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Description
Mill Diameter Inch 1 Number of Flutes 3 Pitch Coarse Length of Cut Inch 1 Shank Diameter Inch 1 Material Cobalt FinishCoating Bright Overall Length Inch 312 Center Cutting Yes General purpose rougher is designed for high production metal removal in a wide range of work piece material Suitable for a very broad spectrum of materials having high tensile strengths Milled surfaces are of exceptional quality 3 helical flutes Centre cutting Coarse pitch Round profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, AL, 3.5 In L, 1/2 In W (AL-8)
- J.W. WINCO J.W. Winco GN851 Latch Type Toggle Clamp, 851-320-T2, Size 320, Steel (851-320-T2)
- BESSEY 12" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (DUO30-8)
- WESTWARD Square Hand File, 6 In, 57/58 TPI (12F804)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 38 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103010)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 732 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103005)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 12 Dia x 12 Shank 4Flute Regular Length Ball Nose Roughing HSCO Cobalt End Mill (104091)
- OSG End Mill, Carbide, 1/32, 2 FL, SGL Sq End, CC (402-0312)
- CLEVELAND 4-Flute Cobalt 8% Ball Nose Single End Multi-Flute CenterCut CTD HGC-4C Bright 31/64x1/2x1-1/4x3-1/4 (C32573)
- OSG End Mill, Cobalt, 1/4, 2 FL, SGL Sq End, CC (5200300)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 3/16, 1/2 Cut L (07293)
- Sowa High Performance Cutting Tools End Mills