Shop All Pallet Stands & Levelers
Southworth
Spring Actuated Pallet Level Loader
Mfr # PALLET PAL RANGE 4
Zoro # G0694690
product price: $2,654.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
$2,654.99
Free 30-Day Returns
Key Features
- Lift Control Weight Actuated
- Lift Mechanism Compression Spring
- Lift Mobility Automatic Lift
- Load Capacity 4,500 lb
- Raised Height 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southworth
- MFR # PALLET PAL RANGE 4
- Zoro # G0694690
- Country of Origin China
- Category Pallet Stands & Levelers
Dimensions
Raised Height | 28 in |
Lowered Height | 9 1/2 in |
Platform Size | 43-5/8 in Dia |
Overall Width | 43 5/8 in |
Turntable Inside Diameter | 40 5/8 in |
Overall Length | 43 5/8 in |
Turntable Outside Dia. | 43 3/5 in |
Details
Pallet Loader Item | Pallet Positioner and Level Loader |
Lift Control | Weight Actuated |
Lift Mechanism | Compression Spring |
Lift Mobility | Automatic Lift |
Load Capacity | 4,500 lb |
Color | Red |
Item | Pallet Positioner and Level Loader |
Material | Steel |
Frame Material | Steel |
Maximum Load Capacity | 4,500 lb |
Lift Control Method | Weight Actuated |
Description
Pallet Positioner and Level Loader, Maximum Load Capacity 4,500 lb, Lift Mechanism Compression Spring, Lift Control Method Weight Actuated, Raised Height 28 in, Lowered Height 9 1/2 in, Overall Length 43 5/8 in, Overall Width 43 5/8 in, Turntable Inside Diameter 40 5/8 in, Turntable Outside Diameter 43 3/5 in, Color Red, Frame Material Steel, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 132 in Ladder, Steel, 9 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7509246)
- DPI 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Yellow, Net Weight: 8.6 lb (ST18-14)
- WERNER 14 ft. Manhole Ladder, Fiberglass, 14 Steps, 375 lb Load Capacity (M7114-1)
- GPS - GENERIC PARTS SERVICE Micro Switch For Hyster W 40 XL/W 40 XT Pallet Trucks (HY 2037415)
- SOUTHWORTH Spring Actuated Pallet Level Loader (SS Pallet Pal)
- SOUTHWORTH Automatic Spring Actuated Level Loader (PPAL 360 R4)
- SOUTHWORTH Pneumatic Pallet Level Loader, 4500 lb. (PALLET PAL AIR)
- LITTLE GIANT Mobile Pallet Stand, Adjustable, 40 x 48" (PDEH4048-6PH2FL)
- BISHAMON Portability Package (EZ-CART)
- LITTLE GIANT Stationary Pallet Stand, 48" W x 48"L x 30"H, 4,000 lbs. Capacity (SPS4848)
- BISHAMON Pallet Positioner, 3 Ramps (EZO-25E-3S)
- Southworth Pallet Stands & Levelers