Shop All Mobile Lift Tables
Southworth
Scissor Lift Table, 600 lb. Cap, 20"W, 32"L
Mfr # XP24-600
Zoro # G2755422
product price: $852.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$852.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift, Manual Push
- Lift Control Foot Pump
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southworth
- MFR # XP24-600
- Zoro # G2755422
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Lifting Height Max. | 33 in |
Lifting Height Min. | 10 in |
Platform Length | 32 in |
Caster Wheel Dia. | 5 in |
Platform Width | 20 in |
Overall Length | 40 in |
Overall Height | 40 in |
Overall Width | 20 in |
Maximum Lifting Height | 33 in |
Minimum Lifting Height | 10 in |
Platform LxW | 32 in x 20 in |
Overall LxWxH | 40 in x 20 in x 40 in |
Wheel Diameter | 5 in |
Description
Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 600 lb, Platform Material Steel, Platform Length 32 in, Platform Width 20 in, Overall Length 40 in, Overall Width 20 in, Overall Height 40 in, Minimum Lifting Height 10 in, Maximum Lifting Height 33 in, Scissor Type Single, Wheel Configuration (2) Swivel , (2) Rigid with Floor Lock, Brake Type Floor Lock, Platform LxW 32 in x 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Rung Lock for Bauer Fiberglass Extension Ladders with D-rungs (07050)
- GKS-PERFEKT Container Trolley, TL6-C (5-13643)
- VESTIL Swivel Hook With Clevis, 6K cap (HOOK-S-6)
- LIFT-ALL Web Sling, Type 5, 7 ft L, 1 in W, Nylon, Yellow (EN2801NX7)
- SOUTHWORTH Scissor Lift Table, 770 lb. Cap, 23-19/32"W, 35-13/16"L (A-350W)
- SOUTHWORTH Scissor Lift Table, 330 lb. Cap, 17-3/4"W, 28"L (L-150)
- SOUTHWORTH Scissor Lift Table, 220 lb. Cap, 24"W, 36"L (PLM-100W)
- SOUTHWORTH Scissor Lift Table, 1760 lb. Cap, 23-19/32"W, 39-13/32"L (A-800)
- SOUTHWORTH Scissor Lift Cart, 1100 lb. Cap, 23-5/8"W, 35-13/16"L (A-500)
- SOUTHWORTH Scissor Lift Table, 550 lb. Cap, 19-3/4"W, 31-1/2"L (L-250)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table, 39 x 20 Platform, 1100 Lb. Capacity, Single Scissor (168075)
- Southworth Lifting Tables