Shop All Stationary Lift Tables
Southworth
Scissor Lift Table, 550 lb. Cap, 115V, 20"W, 36"L
Mfr # LL05.5-26-2036-FS115
Zoro # G9851536
product price: $3,939.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$3,939.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Foot Control
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southworth
- MFR # LL05.5-26-2036-FS115
- Zoro # G9851536
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 31 1/2 in |
Lifting Height Min. | 5 1/2 in |
Platform Length | 36 in |
Lowered Height | 5-1/2 in |
Platform Width | 20 in |
Raised Height | 31-1/2 in |
Overall Length | 36 in |
Overall Width | 21 3/4 in |
Overall Height | 31 1/2 in |
Maximum Lifting Height | 31 1/2 in |
Cord Length | 10 ft |
Minimum Lifting Height | 5 1/2 in |
Description
Scissor Lift Table, Platform Length 36 in, Platform Width 20 in, Maximum Load Capacity 550 lb, Minimum Lifting Height 5 1/2 in, Maximum Lifting Height 31 1/2 in, Up Speed Time 9 sec, Power Source Electric, Motor Horsepower 1/2 hp, Lift Control Foot Control, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Overall Length 36 in, Overall Width 21 3/4 in, Overall Height 31 1/2 in, Scissor Type Single, Platform Material Steel, Platform Gauge 10 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 4 ft L, 2 in W, Polyester, Yellow (EE2802DTX4)
- LOUISVILLE Label Kit (PK-FS2000)
- BLICKLE Rigid Plate Caster, PU, 5", 770 lb. (BKSX-POTH 125KAD-14)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (063214PSU)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 48"W, 48"L (LL2.0-32.5-48x48 FS)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 24"W, 48"L (LL2.0-32.5-24x48 FS)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 24"W, 48"L (LS2-36-2848-PB-115V)
- SOUTHWORTH Scissor Lift Table, 1500 lb. Cap, 115V, 24"W, 48"L (LL1.5-35-2448)
- SOUTHWORTH Scissor Lift Table, 300 lb., 23 In. L (LSJ03-13.5)
- SOUTHWORTH Scissor Lift Table, 4000 lb. Cap, 115V, 44"W, 48"L (4431432)
- ZORO SELECT Hydraulic Lift Table, Load Cap. 1000 lb. (HT-10-2036A)
- Southworth Stationary Lift Tables