Shop All Stationary Lift Tables
Southworth
Scissor Lift Table, 5000 lb. Cap, 32"W, 56"L
Mfr # LS5-36-3256-PB-115V
Zoro # G2755571
product price: $7,236.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.
$7,236.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Push Button
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southworth
- MFR # LS5-36-3256-PB-115V
- Zoro # G2755571
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 43 1/4 in |
Lifting Height Min. | 7 1/4 in |
Platform Length | 56 in |
Overall Height | 43 1/4 in |
Overall Length | 48 3/8 in |
Platform Width | 32 in |
Overall Width | 32 in |
Maximum Lifting Height | 43 1/4 in |
Cord Length | 10 ft |
Minimum Lifting Height | 7 1/4 in |
Description
Scissor Lift Table, Platform Length 56 in, Platform Width 32 in, Maximum Load Capacity 5,000 lb, Minimum Lifting Height 7 1/4 in, Maximum Lifting Height 43 1/4 in, Up Speed Time 52 sec, Power Source Electric, Motor Horsepower 1 hp, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Overall Length 48 3/8 in, Overall Width 32 in, Overall Height 43 1/4 in, Scissor Type Single, Platform Material Steel, Platform Gauge 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 48BF, Axle Size: 7/16 in (KG48 AB1)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH60)
- ALBION 4" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, No Brake, Loads Up To 1000 lb (16XI04201S)
- MORSE MorseĆ Model Fork Mount Hook Attachment - 2000 Lb. Capacity (284)
- SOUTHWORTH Scissor Lift Table, 4000 lb. Cap, 115V, 44"W, 48"L (4431432)
- SOUTHWORTH Scissor Lift Table, 4000 lb. Cap, 115V, 48"W, 48"L (LS4-36-4848)
- SOUTHWORTH Scissor Lift Table, 3500 lb. Cap, 115V, 48"W, 48"L (LS-4-36-4848-FTT)
- SOUTHWORTH Scissor Lift Table, 1100 lb. Cap, 115V, 20"W, 36"L (LL1.1-26-2036)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 24"W, 48"L (LL2.0-32.5-24x48 FS)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 24"W, 48"L (LS2-36-2848-PB-115V)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- Southworth Stationary Lift Tables