Shop All Stationary Lift Tables
Southworth
Scissor Lift Table, 500 lb. Cap, 115V, 16"W, 24"L
Mfr # LS05-30W-1624
Zoro # G9867234
product price: $4,541.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,541.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Double Scissor
- Lift Mobility Electric Lift
- Lift Control Foot Control
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southworth
- MFR # LS05-30W-1624
- Zoro # G9867234
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 36 in |
Lifting Height Min. | 6 in |
Platform Length | 24 in |
Raised Height | 36 in |
Lowered Height | 6 in |
Platform Width | 16 in |
Overall Width | 19 in |
Overall Length | 24 in |
Overall Height | 36 in |
Cord Length | 9 ft |
Maximum Lifting Height | 36 in |
Minimum Lifting Height | 6 in |
Description
Scissor Lift Table, Platform Length 24 in, Platform Width 16 in, Maximum Load Capacity 500 lb, Minimum Lifting Height 6 in, Maximum Lifting Height 36 in, Up Speed Time 20 sec, Power Source Electric, Motor Horsepower 1/2 hp, Lift Control Foot Control, Lift Mechanism Double Scissor, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Overall Length 24 in, Overall Width 19 in, Overall Height 36 in, Scissor Type Dual, Platform Material Steel, Platform Gauge 11 ga, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Shelf Truck, 12 ga. Steel, 3600 lb (G-2436-6PY)
- HI-RUN Tires and Wheels, 176 lb, Wheel Barrow (WB1001)
- ZORO SELECT Caster Brake Kit, Steel, 3" Wheel Dia. (P-WB12 030X125)
- RWM Kingpinless Swivel Plate Caster, 500 lb. (47-SWB-0520-S)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 24"W, 48"L (LL2.0-32.5-24x48 FS)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 24"W, 48"L (LS2-36-2848-PB-115V)
- SOUTHWORTH Scissor Lift Table, 300 lb., 23 In. L (LSJ03-13.5)
- SOUTHWORTH Scissor Lift Table, 1100 lb. Cap, 115V, 20"W, 36"L (LL1.1-26-2036)
- SOUTHWORTH Scissor Lift Table, 4000 lb. Cap, 115V, 48"W, 48"L (LS4-36-4848)
- SOUTHWORTH Scissor Lift Table, 4000 lb. Cap, 115V, 44"W, 48"L (4431432)
- ZORO SELECT Hydraulic Lift Table, Load Cap. 1000 lb. (HT-10-2036A)
- Southworth Stationary Lift Tables