Shop All Stationary Lift Tables
Southworth
Scissor Lift Table, 4000 lb. Cap, 115V, 50"W, 48"L
Mfr # 4429424
Zoro # G9945205
product price: $11,492.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$11,492.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Foot Control
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southworth
- MFR # 4429424
- Zoro # G9945205
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 35 in |
Lifting Height Min. | 3/8 in |
Platform Length | 48 in |
Raised Height | 35 in |
Lowered Height | 3/8 in |
Platform Width | 50 in |
Overall Width | 74 11/32 in |
Overall Length | 59 in |
Overall Height | 42 3/4 in |
Minimum Lifting Height | 3/8 in |
Maximum Lifting Height | 35 in |
Cord Length | 10 ft |
Description
Scissor Lift Table, Platform Length 48 in, Platform Width 50 in, Maximum Load Capacity 4,000 lb, Minimum Lifting Height 3/8 in, Maximum Lifting Height 35 in, Up Speed Time 48 sec, Power Source Electric, Motor Horsepower 1 hp, Lift Control Foot Control, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Overall Length 59 in, Overall Width 74 11/32 in, Overall Height 42 3/4 in, Scissor Type Single, Platform Material Steel, Platform Gauge 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sleeve and Thimble Kit, SS, F/ 1DMV3 (1DKK3)
- LIFT-ALL Cargo Strap, Ratchet, 30 ft x 4 In, 5000 lb (26425)
- ZORO SELECT Caster Wheel, 4 in., 600 lb., Silver Core (P-UA-040X015/075R-001)
- PEWAG Chain, Trade Size 3/16 in., Straight (38094/100)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 48"W, 48"L (LL2.0-32.5-48x48 FS)
- SOUTHWORTH Scissor Lift Table, 3500 lb. Cap, 115V, 48"W, 48"L (LS-4-36-4848-FTT)
- SOUTHWORTH Scissor Lift Table, 4000 lb. Cap, 115V, 48"W, 48"L (LS4-36-4848)
- SOUTHWORTH Scissor Lift Table, 300 lb., 23 In. L (LSJ03-13.5)
- SOUTHWORTH Scissor Lift Table, 1100 lb. Cap, 115V, 20"W, 36"L (LL1.1-26-2036)
- SOUTHWORTH Scissor Lift Table, 1000 lb. Cap, 115V, 16"W, 24"L (LS1-30-1624)
- DAYTON Scissor Lift Table, 3500 lb Load Capacity (60NH64)
- Southworth Stationary Lift Tables