Shop All Stationary Lift Tables
Southworth
Scissor Lift Table, 4000 lb. Cap, 115V, 44"W, 48"L
Mfr # 4431432
Zoro # G9945214
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$10,216.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Foot Control
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southworth
- MFR # 4431432
- Zoro # G9945214
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 35 in |
Lifting Height Min. | 3/8 in |
Platform Length | 48 in |
Lowered Height | 3/8 in |
Raised Height | 35 in |
Platform Width | 44 in |
Overall Length | 59 in |
Overall Height | 42 3/4 in |
Overall Width | 61 1/4 in |
Maximum Lifting Height | 35 in |
Minimum Lifting Height | 3/8 in |
Cord Length | 9 ft |
Description
Scissor Lift Table, Platform Length 48 in, Platform Width 44 in, Maximum Load Capacity 4,000 lb, Minimum Lifting Height 3/8 in, Maximum Lifting Height 35 in, Up Speed Time 48 sec, Power Source Electric, Motor Horsepower 1 hp, Lift Control Foot Control, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Overall Length 59 in, Overall Width 61 1/4 in, Overall Height 42 3/4 in, Scissor Type Single, Platform Material Steel, Platform Gauge 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Heavy-Duty Wagon Truck, 3000 lbs Capacity, 16" Pneumatic, 24" x 48" (CH244816P)
- STREN-FLEX Synthetic Web Sling, Type 3, 5 ft L, 3 in W, Nylon, Yellow (EEF3-903-5)
- R.W. ROGERS CO Flatbed Cart, 2000 lb. (RWR-FB-NN2448)
- ZORO SELECT Floor Lock, Plate, 8-1/4 in. H, 4 x 4-1/2 (5VR15)
- SOUTHWORTH Scissor Lift Table, 3500 lb. Cap, 115V, 48"W, 48"L (LS-4-36-4848-FTT)
- SOUTHWORTH Scissor Lift Table, 300 lb., 23 In. L (LSJ03-13.5)
- SOUTHWORTH Scissor Lift Table, 1000 lb. Cap, 115V, 16"W, 24"L (LS1-30-1624)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 24"W, 48"L (LS2-36-2448-FS-115V)
- SOUTHWORTH Scissor Lift Table, 1100 lb. Cap, 115V, 20"W, 36"L (LL1.1-26-2036)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 24"W, 48"L (LL2.0-32.5-24x48 FS)
- BISHAMON Scissor Lift Table, 5000 lb. Cap, 48"W, 72"L (L5K-4872)
- Southworth Lifting Tables