Shop All Stationary Lift Tables
Southworth
Scissor Lift Table, 3500 lb. Cap, 115V, 48"W, 48"L
Mfr # LS-4-36-4848-FTT
Zoro # G1802538
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$8,674.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Foot Control
- Lift Table Platform Style Turntable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southworth
- MFR # LS-4-36-4848-FTT
- Zoro # G1802538
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 43 5/8 in |
Lifting Height Min. | 7 5/8 in |
Platform Length | 48 in |
Raised Height | 43-5/8 in |
Platform Width | 48 in |
Lowered Height | 7-5/8 in |
Overall Width | 48 in |
Overall Height | 43 5/8 in |
Overall Length | 48 in |
Maximum Lifting Height | 43 5/8 in |
Cord Length | 10 ft |
Minimum Lifting Height | 7 5/8 in |
Description
Scissor Lift Table, Platform Length 48 in, Platform Width 48 in, Maximum Load Capacity 4,000 lb, Minimum Lifting Height 7 5/8 in, Maximum Lifting Height 43 5/8 in, Up Speed Time 42 sec, Power Source Electric, Motor Horsepower 1 hp, Lift Control Foot Control, Lift Mechanism Hydraulic, Lift Table Platform Style Turntable, Operating Voltage 115V AC, Overall Length 48 in, Overall Width 48 in, Overall Height 43 5/8 in, Scissor Type Single, Platform Material Steel, Platform Gauge 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 1000 lb (14EZEEX4)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Steel Base, 8 Bushel, Blue (408SOC/BL)
- ANCRA 34 in. Knurled Grip Standard Winch Bar (42313-17-GRA)
- EKKO Bushing, For Use With EA15A (EA15A / EA10.5-1)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 24"W, 48"L (LL2.0-32.5-24x48 FS)
- SOUTHWORTH Scissor Lift Table, 4000 lb. Cap, 115V, 44"W, 48"L (4431432)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 48"W, 48"L (LL2.0-32.5-48x48 FS)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 24"W, 48"L (LS2-36-2848-PB-115V)
- SOUTHWORTH Scissor Lift Table, 300 lb., 23 In. L (LSJ03-13.5)
- SOUTHWORTH Scissor Lift Table, 4000 lb. Cap, 115V, 48"W, 48"L (LS4-36-4848)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 17.75" x 27.5" - CAPACITY: 330 LBS (TF33)
- Southworth Lifting Tables