Shop All Mobile Lift Tables
Southworth
Scissor Lift Table, 330 lb. Cap, 20"W, 31-1/2"L
Mfr # PLM-150
Zoro # G9903537
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,702.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Linear Actuator
- Lift Mobility Electric Lift, Manual Push
- Lift Control Push Button
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southworth
- MFR # PLM-150
- Zoro # G9903537
- Country of Origin Japan
- Category Mobile Lift Tables
Dimensions
Lifting Height Max. | 33 1/4 in |
Lifting Height Min. | 14 3/4 in |
Platform Length | 31 1/2 in |
Caster Dia. | 5" |
Platform Width | 20 in |
Caster Wheel Dia. | 5 in |
Overall Width | 20 in |
Overall Length | 40 in |
Overall Height | 37 1/2 in |
Overall LxWxH | 40 in x 20 in x 37 1/2 in |
Minimum Lifting Height | 14 3/4 in |
Maximum Lifting Height | 33 1/4 in |
Wheel Diameter | 5 in |
Handle Height | 37 1/2 in |
Platform LxW | 31 1/2 in x 20 in |
Description
Powered, Lift Mechanism Linear Actuator, Lift Control Push Button, Load Capacity 330 lb, Platform Material Steel, Platform Length 31 1/2 in, Platform Width 20 in, Overall Length 40 in, Overall Width 20 in, Overall Height 37 1/2 in, Minimum Lifting Height 14 3/4 in, Maximum Lifting Height 33 1/4 in, Scissor Type Single, Wheel Configuration (2) Swivel , (2) Rigid with Floor Lock, Brake Type Floor Lock, Platform LxW 31 1/2 in x 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weep Cord, 5/16 in. x 100 ft., Solid (20TL81)
- ERICKSON CAMO Combo EPDM Rubber Tarp Straps 10", 15", 21" (06609)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 21"x42" – CAPACITY: 5500 LBS (AC55-2142)
- STARKE Pendant Cable, 3 Wire & Ground, Internal Strain Relief, 100' (SPCI03-100)
- SOUTHWORTH Scissor Lift Table, 600 lb. Cap, 20"W, 32"L (XP24-600)
- SOUTHWORTH Scissor Lift Table, 770 lb. Cap, 23-19/32"W, 35-13/16"L (A-350W)
- SOUTHWORTH Scissor Lift Cart, 1100 lb. Cap, 23-5/8"W, 35-13/16"L (A-500)
- SOUTHWORTH Scissor Lift Table, 220 lb. Cap, 20"W, 31-1/2"L (PLM-100)
- SOUTHWORTH Scissor Lift Table, 220 lb. Cap, 24"W, 36"L (PLM-100W)
- SOUTHWORTH Scissor Lift Table, 330 lb. Cap, 17-3/4"W, 28"L (L-150)
- BENDPAK FullRise Scissor Lift Table (EV2400SL)
- Southworth Lifting Tables