Shop All Mobile Lift Tables
Southworth
Scissor Lift Table, 330 lb. Cap, 17-3/4"W, 28"L
Mfr # DLV-150
Zoro # G6579544
Free Shipping & Returns
$1,090.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Spring
- Lift Mobility Manual Lift, Manual Push
- Lift Control Weight Actuated
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southworth
- MFR # DLV-150
- Zoro # G6579544
- Country of Origin Japan
- Category Mobile Lift Tables
Dimensions
Lifting Height Max. | 26 1/10 in |
Lifting Height Min. | 10 7/8 in |
Platform Length | 23 1/2 in |
Caster Wheel Dia. | 4 in |
Caster Dia. | 4" |
Platform Width | 17 3/4 in |
Overall Width | 17 in |
Overall Length | 36 1/4 in |
Overall Height | 36 in |
Overall LxWxH | 36 1/4 in x 17 in x 36 in |
Wheel Diameter | 4 in |
Platform LxW | 23 1/2 in x 17 3/4 in |
Minimum Lifting Height | 10 3/4 in |
Maximum Lifting Height | 26 in |
Handle Height | 36 in |
Description
Manual, Lift Mechanism Spring, Lift Control Weight Actuated, Load Capacity 330 lb, Platform Material Steel, Platform Length 23 1/2 in, Platform Width 17 3/4 in, Overall Length 36 1/4 in, Overall Width 17 in, Overall Height 36 in, Minimum Lifting Height 10 3/4 in, Maximum Lifting Height 26 in, Scissor Type Single, Wheel Configuration (2) Swivel , (2) Rigid with Floor Lock, Brake Type Floor Lock, Platform LxW 23 1/2 in x 17 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Black (1732BLK)
- OZ LIFTING PRODUCTS OZ Lifting Builders Hoist Hanger for OZ05PBTA-OBH, 500/1000 Lb. Capacity (OBH-HANGER)
- ASHLAND CONVEYOR StStl Replacement Roller, 1.9In Dia, 16BF (KS16)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 11' (Green) (PRS2-11)
- SOUTHWORTH Scissor Lift Table, 770 lb. Cap, 23-19/32"W, 35-13/16"L (A-350W)
- SOUTHWORTH Scissor Lift Table, 1760 lb. Cap, 23-19/32"W, 39-13/32"L (A-800)
- SOUTHWORTH Scissor Lift Table, 220 lb. Cap, 24"W, 36"L (PLM-100W)
- SOUTHWORTH Scissor Lift Table, 550 lb. Cap, 19-3/4"W, 31-1/2"L (L-250)
- SOUTHWORTH Scissor Lift Cart, 1100 lb. Cap, 23-5/8"W, 35-13/16"L (A-500)
- SOUTHWORTH Scissor Lift Table, 330 lb. Cap, 17-3/4"W, 28"L (L-150)
- GLOBAL INDUSTRIAL 27-1/2 x 17-1/2 Stainless Steel Mobile Scissor Lift Table, 400 Lb. Cap. (989009)
- Southworth Mobile Lift Tables