Shop All Stationary Lift Tables
Southworth
Scissor Lift Table, 3000 lb. Cap, 36"W, 48-1/2"L
Mfr # LS3-36-3648.5-PB-115V
Zoro # G2755413
product price: $5,510.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$5,510.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Push Button
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southworth
- MFR # LS3-36-3648.5-PB-115V
- Zoro # G2755413
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 43 1/4 in |
Lifting Height Min. | 7 1/4 in |
Platform Length | 48 1/2 in |
Overall Length | 48 1/2 in |
Overall Height | 43 1/4 in |
Platform Width | 36 in |
Overall Width | 36 in |
Cord Length | 10 ft |
Minimum Lifting Height | 7 1/4 in |
Maximum Lifting Height | 43 1/4 in |
Description
Scissor Lift Table, Platform Length 48 1/2 in, Platform Width 36 in, Maximum Load Capacity 3,000 lb, Minimum Lifting Height 7 1/4 in, Maximum Lifting Height 43 1/4 in, Up Speed Time 24 sec, Power Source Electric, Motor Horsepower 1 hp, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Overall Length 48 1/2 in, Overall Width 36 in, Overall Height 43 1/4 in, Scissor Type Single, Platform Material Steel, Platform Gauge 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Aluminum Walk Ramp (AWR-38-9A)
- DAYTON 3/16 in. Aluminum Wire Rope Sleeve (25-Pack) (1DLD9)
- TRI-ARC Stair Unit, 5 Steps, 45" Overall Height (MPASSW5)
- DAYTON Truck, Hand, 500 Lb (3W481)
- SOUTHWORTH Scissor Lift Table, 1500 lb. Cap, 115V, 24"W, 48"L (LL1.5-35-2448)
- SOUTHWORTH Scissor Lift Table, 1100 lb. Cap, 115V, 20"W, 36"L (LL1.1-26-2036)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 24"W, 48"L (LL2.0-32.5-24x48 FS)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 48"W, 48"L (LL2.0-32.5-48x48 FS)
- SOUTHWORTH Scissor Lift Table, 300 lb., 23 In. L (LSJ03-13.5)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 24"W, 48"L (LS2-36-2848-PB-115V)
- GLOBAL INDUSTRIAL Bellows Package For 48 x 36 Power Scissor Lift Tables (989038)
- Southworth Lifting Tables