Shop All Stationary Lift Tables
Southworth
Scissor Lift Table, 3000 lb. Cap, 24"W, 48-1/2"L
Mfr # LS3-36-2848.5-PB-115V
Zoro # G2755678
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$5,011.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Push Button
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southworth
- MFR # LS3-36-2848.5-PB-115V
- Zoro # G2755678
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 43 1/4 in |
Lifting Height Min. | 7 1/4 in |
Platform Length | 48 1/2 in |
Overall Length | 48 1/2 in |
Overall Width | 28 in |
Overall Height | 42 3/4 in |
Platform Width | 24 in |
Minimum Lifting Height | 7 1/4 in |
Cord Length | 10 ft |
Maximum Lifting Height | 43 1/4 in |
Description
Scissor Lift Table, Platform Length 48 1/2 in, Platform Width 24 in, Maximum Load Capacity 3,000 lb, Minimum Lifting Height 7 1/4 in, Maximum Lifting Height 43 1/4 in, Up Speed Time 24 sec, Power Source Electric, Motor Horsepower 1 hp, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Overall Length 48 1/2 in, Overall Width 28 in, Overall Height 42 3/4 in, Scissor Type Single, Platform Material Steel, Platform Gauge 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER NO 11 HANDLE FOR LSS 34599M (301000)
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 3500 lb. (3T110X4)
- ZORO SELECT Conveyor Tripod Stand, 42to60In, 9-1/2InW (2WJL6)
- BAUER LADDER 6 ft Fiberglass Stepladder (35006)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 24"W, 48"L (LS2-36-2448-FS-115V)
- SOUTHWORTH Scissor Lift Table, 3500 lb. Cap, 115V, 48"W, 48"L (LS-4-36-4848-FTT)
- SOUTHWORTH Scissor Lift Table, 1000 lb. Cap, 115V, 16"W, 24"L (LS1-30-1624)
- SOUTHWORTH Scissor Lift Table, 300 lb., 23 In. L (LSJ03-13.5)
- SOUTHWORTH Scissor Lift Table, 4000 lb. Cap, 115V, 44"W, 48"L (4431432)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 24"W, 48"L (LL2.0-32.5-24x48 FS)
- WESCO Folding Handle Scissors Lift Table, LT-330SL (260201)
- Southworth Lifting Tables