Shop All Mobile Lift Tables
Southworth
Scissor Lift Table, 220 lb. Cap, 24"W, 36"L
Mfr # PLM-100W
Zoro # G9903546
product price: $3,089.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,089.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Linear Actuator
- Lift Mobility Electric Lift, Manual Push
- Lift Control Push Button
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southworth
- MFR # PLM-100W
- Zoro # G9903546
- Country of Origin Japan
- Category Mobile Lift Tables
Dimensions
Lifting Height Max. | 51 in |
Lifting Height Min. | 13 in |
Platform Length | 36 in |
Platform Width | 24 in |
Caster Dia. | 5" |
Caster Wheel Dia. | 5 in |
Overall Width | 24 in |
Overall Length | 42 in |
Overall Height | 37 1/2 in |
Wheel Diameter | 5 in |
Platform LxW | 36 in x 24 in |
Overall LxWxH | 42 in x 24 in x 37 1/2 in |
Minimum Lifting Height | 13 in |
Handle Height | 37 1/2 in |
Maximum Lifting Height | 51 in |
Description
Powered, Lift Mechanism Linear Actuator, Lift Control Push Button, Load Capacity 220 lb, Platform Material Steel, Platform Length 36 in, Platform Width 24 in, Overall Length 42 in, Overall Width 24 in, Overall Height 37 1/2 in, Minimum Lifting Height 13 in, Maximum Lifting Height 51 in, Scissor Type Dual, Wheel Configuration (2) Swivel , (2) Rigid with Floor Lock, Brake Type Floor Lock, Platform LxW 36 in x 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Cart, 4 Shelf, L48 x W24 x H67 In. (3TPE8)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 15BF (SG15)
- ZORO SELECT Fork Extensions, 48in.L x 5inW, Strap, PK2 (35LU35)
- ZORO SELECT Base Toggle Spring (MH4DZU202G)
- SOUTHWORTH Scissor Lift Cart, 1100 lb. Cap, 23-5/8"W, 35-13/16"L (A-500)
- SOUTHWORTH Scissor Lift Table, 770 lb. Cap, 23-19/32"W, 35-13/16"L (A-350W)
- SOUTHWORTH Scissor Lift Table, 330 lb. Cap, 17-3/4"W, 28"L (L-150)
- SOUTHWORTH Scissor Lift Cart, 1100 lb. Cap, 23-5/8"W, 34-3/4"L (DLV-500)
- SOUTHWORTH Scissor Lift Table, 550 lb. Cap, 19-3/4"W, 31-1/2"L (L-250)
- SOUTHWORTH Scissor Lift Table, 1760 lb. Cap, 23-19/32"W, 39-13/32"L (A-800)
- GLOBAL INDUSTRIAL 2200 Lb. Capacity Mobile Heavy Duty Scissor Lift Table, 40 x 20 Platform (988933)
- Southworth Mobile Lift Tables