Shop All Stationary Lift Tables
Southworth
Scissor Lift Table, 2000 lb. Cap, 24"W, 48"L
Mfr # LS2-36-2848-PB-115V
Zoro # G2755431
product price: $5,079.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$5,079.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Push Button
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southworth
- MFR # LS2-36-2848-PB-115V
- Zoro # G2755431
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 42 3/4 in |
Lifting Height Min. | 6 3/4 in |
Platform Length | 48 in |
Overall Height | 42 3/4 in |
Platform Width | 24 in |
Overall Length | 48 in |
Overall Width | 28 in |
Maximum Lifting Height | 42 3/4 in |
Minimum Lifting Height | 6 3/4 in |
Cord Length | 10 ft |
Description
Scissor Lift Table, Platform Length 48 in, Platform Width 24 in, Maximum Load Capacity 2,000 lb, Minimum Lifting Height 6 3/4 in, Maximum Lifting Height 42 3/4 in, Up Speed Time 21 sec, Power Source Electric, Motor Horsepower 1 hp, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Overall Length 48 in, Overall Width 28 in, Overall Height 42 3/4 in, Scissor Type Single, Platform Material Steel, Platform Gauge 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/16" x 1-1/4" Welded Ring, Bright (6050314)
- KIPP Positioning Pin Cylindrical D1= 25 Tool Steel, Black Oxidized, Ground, D2= 16 (K0352.16)
- ZORO SELECT Dock Bumper, 10 in. W, Include Fasteners (EPRB10)
- CAMPBELL CHAIN & FITTINGS CHAIN 1JACK #14 ZNC200' (AW0801427N)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 24"W, 48"L (LL2.0-32.5-24x48 FS)
- SOUTHWORTH Scissor Lift Table, 4000 lb. Cap, 115V, 44"W, 48"L (4431432)
- SOUTHWORTH Scissor Lift Table, 1000 lb. Cap, 115V, 16"W, 24"L (LS1-30-1624)
- SOUTHWORTH Scissor Lift Table, 1500 lb. Cap, 115V, 24"W, 48"L (LL1.5-35-2448)
- SOUTHWORTH Scissor Lift Table, 1100 lb. Cap, 115V, 20"W, 36"L (LL1.1-26-2036)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 48"W, 48"L (LL2.0-32.5-48x48 FS)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH63)
- Southworth Stationary Lift Tables