Shop All Stationary Lift Tables
Southworth
Scissor Lift Table, 2000 lb. Cap, 115V, 50"W, 48"L
Mfr # ZLS2-35 50" x 48
Zoro # G9945223
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$10,591.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Foot Control
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southworth
- MFR # ZLS2-35 50" x 48
- Zoro # G9945223
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 35 in |
Lifting Height Min. | 3/8 in |
Platform Length | 48 in |
Lowered Height | 3/8 in |
Raised Height | 35 in |
Platform Width | 50 in |
Overall Width | 74 11/32 in |
Overall Length | 59 in |
Overall Height | 43 1/8 in |
Maximum Lifting Height | 35 3/8 in |
Cord Length | 10 ft |
Minimum Lifting Height | 3/8 in |
Description
Scissor Lift Table, Platform Length 48 in, Platform Width 50 in, Maximum Load Capacity 2,000 lb, Minimum Lifting Height 3/8 in, Maximum Lifting Height 35 3/8 in, Up Speed Time 45 sec, Power Source Electric, Motor Horsepower 1 hp, Lift Control Foot Control, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Overall Length 59 in, Overall Width 74 11/32 in, Overall Height 43 1/8 in, Scissor Type Single, Platform Material Steel, Platform Gauge 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Portable Stage, 4 Ft. x 8 Ft. x 8"H, Grey Carpet (S488C-02)
- ZORO SELECT Truck Wheel Riser, LxWxH 60x24x6In (6XW79)
- DAYTON U-Boat Platform Truck, 2000 lb., 61 In. L (4VMD3)
- SERVICE CASTER 5 Inch Hard Rubber Wheel Swivel Top Plate Caster (SCC-20S514-HRS-TP3)
- SOUTHWORTH Scissor Lift Table, 4000 lb. Cap, 115V, 48"W, 48"L (LS4-36-4848)
- SOUTHWORTH Scissor Lift Table, 4000 lb. Cap, 115V, 44"W, 48"L (4431432)
- SOUTHWORTH Scissor Lift Table, 3500 lb. Cap, 115V, 48"W, 48"L (LS-4-36-4848-FTT)
- SOUTHWORTH Scissor Lift Table, 300 lb., 23 In. L (LSJ03-13.5)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 24"W, 48"L (LS2-36-2848-PB-115V)
- SOUTHWORTH Scissor Lift Table, 1100 lb. Cap, 115V, 20"W, 36"L (LL1.1-26-2036)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- Southworth Lifting Tables