Shop All Stationary Lift Tables
Southworth
Scissor Lift Table, 2000 lb. Cap, 115V, 48"W, 48"L
Mfr # LS2-36-4848-FS-115V
Zoro # G9839855
product price: $5,992.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,992.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Foot Control
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southworth
- MFR # LS2-36-4848-FS-115V
- Zoro # G9839855
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 42 3/4 in |
Lifting Height Min. | 6 3/4 in |
Platform Length | 48 in |
Raised Height | 42-3/4 in |
Lowered Height | 6-3/4 in |
Platform Width | 48 in |
Overall Length | 48 in |
Overall Width | 48 in |
Overall Height | 42 3/4 in |
Minimum Lifting Height | 6 3/4 in |
Maximum Lifting Height | 42 3/4 in |
Cord Length | 10 ft |
Description
Scissor Lift Table, Platform Length 48 in, Platform Width 48 in, Maximum Load Capacity 2,000 lb, Minimum Lifting Height 6 3/4 in, Maximum Lifting Height 42 3/4 in, Up Speed Time 21 sec, Power Source Electric, Motor Horsepower 1 hp, Lift Control Foot Control, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Overall Length 48 in, Overall Width 48 in, Overall Height 42 3/4 in, Scissor Type Single, Platform Material Steel, Platform Gauge 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fork Extension, Yellow, 4,000 lb, 6" W (FE-HS-6-96)
- STREN-FLEX Synthetic Web Sling, Type 8, 4 ft L, 10 in W, Nylon, Yellow (WB1-910-4)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18728-186)
- WERNER 12 ft Fiberglass Stepladder, 375 lb Capacity (7312)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 24"W, 48"L (LS2-36-2848-PB-115V)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 48"W, 48"L (LL2.0-32.5-48x48 FS)
- SOUTHWORTH Scissor Lift Table, 300 lb., 23 In. L (LSJ03-13.5)
- SOUTHWORTH Scissor Lift Table, 4000 lb. Cap, 115V, 48"W, 48"L (LS4-36-4848)
- SOUTHWORTH Scissor Lift Table, 1000 lb. Cap, 115V, 16"W, 24"L (LS1-30-1624)
- SOUTHWORTH Scissor Lift Table, 4000 lb. Cap, 115V, 44"W, 48"L (4431432)
- BISHAMON Ramp, Lift Table (PALLET TRUCK APPROACH RAMP 50)
- Southworth Lifting Tables