Shop All Stationary Lift Tables
Southworth
Scissor Lift Table, 2000 lb. Cap, 115V, 24"W, 48"L
Mfr # LS2-36-2448-FS-115V
Zoro # G9845157
product price: $5,276.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,276.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Foot Control
- Lift Table Platform Style Turntable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southworth
- MFR # LS2-36-2448-FS-115V
- Zoro # G9845157
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 42 3/4 in |
Lifting Height Min. | 6 3/4 in |
Platform Length | 48 in |
Platform Width | 24 in |
Raised Height | 42-3/4 in |
Lowered Height | 6-3/4 in |
Overall Width | 26 in |
Overall Height | 42 3/4 in |
Overall Length | 48 in |
Cord Length | 10 ft |
Minimum Lifting Height | 6 3/4 in |
Maximum Lifting Height | 42 3/4 in |
Description
Scissor Lift Table, Platform Length 48 in, Platform Width 24 in, Maximum Load Capacity 2,000 lb, Minimum Lifting Height 6 3/4 in, Maximum Lifting Height 42 3/4 in, Up Speed Time 21 sec, Power Source Electric, Motor Horsepower 1 hp, Lift Control Foot Control, Lift Mechanism Hydraulic, Lift Table Platform Style Turntable, Operating Voltage 115V AC, Overall Length 48 in, Overall Width 26 in, Overall Height 42 3/4 in, Scissor Type Single, Platform Material Steel, Platform Gauge 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anchor Shackle, 2,500 lb, Alloy Steel (55AX95)
- ZORO SELECT Solid Wheel, Ribbed, 250 lb. Load Rating (53CM83)
- ZORO SELECT Solid Rubber Wheel, 6 in., 200 lb., Offset (1NXB5)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R2642A1E10B4W5C1P3)
- SOUTHWORTH Scissor Lift Table, 300 lb., 23 In. L (LSJ03-13.5)
- SOUTHWORTH Scissor Lift Table, 4000 lb. Cap, 115V, 48"W, 48"L (LS4-36-4848)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 48"W, 48"L (LL2.0-32.5-48x48 FS)
- SOUTHWORTH Scissor Lift Table, 1100 lb. Cap, 115V, 20"W, 36"L (LL1.1-26-2036)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 24"W, 48"L (LL2.0-32.5-24x48 FS)
- SOUTHWORTH Scissor Lift Table, 1500 lb. Cap, 115V, 24"W, 48"L (LL1.5-35-2448)
- PAKE HANDLING TOOLS Low Profile Post Lift Table, 1000 Lb. Cap., 30x20 Platform, 25 to 37 Lift Range (PAKMP1037)
- Southworth Lifting Tables