Shop All Stationary Lift Tables
Southworth
Scissor Lift Table, 1500 lb. Cap, 115V, 24"W, 48"L
Mfr # LL1.5-35-2448
Zoro # G0688810
product price: $4,797.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,797.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Foot Control
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southworth
- MFR # LL1.5-35-2448
- Zoro # G0688810
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 41 1/4 in |
Lifting Height Min. | 6 1/4 in |
Platform Length | 48 in |
Platform Width | 24 in |
Raised Height | 41-1/4 in |
Lowered Height | 6-1/4 in |
Overall Length | 48 in |
Overall Height | 41 1/4 in |
Overall Width | 24 in |
Maximum Lifting Height | 41 1/4 in |
Minimum Lifting Height | 6 1/4 in |
Cord Length | 10 ft |
Description
Scissor Lift Table, Platform Length 48 in, Platform Width 24 in, Maximum Load Capacity 1,500 lb, Minimum Lifting Height 6 1/4 in, Maximum Lifting Height 41 1/4 in, Up Speed Time 32 sec, Power Source Electric, Motor Horsepower 1/2 hp, Lift Control Foot Control, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Overall Length 48 in, Overall Width 24 in, Overall Height 41 1/4 in, Scissor Type Single, Platform Material Steel, Platform Gauge 11 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Bulk Tambour Truck, 50-1/2"L x 28"W x 66-3/4"H, Caster Type: (2) Rigid, (2) Swivel (R48-BKX-BTC-6UNN)
- GPS - GENERIC PARTS SERVICE Load Wheel Assembly For Crown PE 4500 Pallet Trucks (CR 100462-401-88)
- SATA One Drawer Utility Cart 33in (ST95108SC)
- ZORO SELECT Shelving, Zinc, 18x36 (MHL1836ZG)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 24"W, 48"L (LS2-36-2448-FS-115V)
- SOUTHWORTH Scissor Lift Table, 1000 lb. Cap, 115V, 16"W, 24"L (LS1-30-1624)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 48"W, 48"L (LL2.0-32.5-48x48 FS)
- SOUTHWORTH Scissor Lift Table, 3500 lb. Cap, 115V, 48"W, 48"L (LS-4-36-4848-FTT)
- SOUTHWORTH Scissor Lift Table, 300 lb., 23 In. L (LSJ03-13.5)
- SOUTHWORTH Scissor Lift Table, 1100 lb. Cap, 115V, 20"W, 36"L (LL1.1-26-2036)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- Southworth Stationary Lift Tables