Shop All Mobile Lift Tables
Southworth
Scissor Lift Cart, 1100 lb. Cap, 23-5/8"W, 34-3/4"L
Mfr # DLV-500
Zoro # G9867243
product price: $1,632.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,632.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Spring
- Lift Mobility Manual Lift, Manual Push
- Lift Control Weight Actuated
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southworth
- MFR # DLV-500
- Zoro # G9867243
- Country of Origin Japan
- Category Mobile Lift Tables
Dimensions
Lifting Height Max. | 31 1/2 in |
Lifting Height Min. | 15 in |
Platform Length | 35 3/4 in |
Caster Dia. | 5" |
Caster Wheel Dia. | 5 in |
Platform Width | 23 1/2 in |
Overall Length | 35 3/4 in |
Overall Height | 37 3/8 in |
Overall Width | 23 1/2 in |
Handle Height | 37 3/8 in |
Platform LxW | 35 3/4 in x 23 1/2 in |
Overall LxWxH | 35 3/4 in x 23 1/2 in x 37 3/8 in |
Minimum Lifting Height | 15 in |
Maximum Lifting Height | 31 1/2 in |
Wheel Diameter | 5 in |
Description
Manual, Lift Mechanism Spring, Lift Control Weight Actuated, Load Capacity 1,100 lb, Platform Material Steel, Platform Length 35 3/4 in, Platform Width 23 1/2 in, Overall Length 35 3/4 in, Overall Width 23 1/2 in, Overall Height 37 3/8 in, Minimum Lifting Height 15 in, Maximum Lifting Height 31 1/2 in, Scissor Type Single, Wheel Configuration (2) Swivel , (2) Rigid with Floor Lock, Brake Type Floor Lock, Platform LxW 35 3/4 in x 23 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, 5 in Dia, 315 lb, Blue (29XW86)
- CASTERHQ Roller Bearing, 5/8" IDx1-3/16" ODx1-3/4" Length (BR63-175)
- STREN-FLEX Synthetic Web Sling, Type 8, 18 ft L, 24 in W, Nylon, Yellow (WB1-924-18)
- CM 16Ft Chain Drop-Chain Bag (2483)
- SOUTHWORTH Scissor Lift Table, 1760 lb. Cap, 23-19/32"W, 39-13/32"L (A-800)
- SOUTHWORTH Scissor Lift Table, 330 lb. Cap, 17-3/4"W, 28"L (L-150)
- SOUTHWORTH Scissor Lift Table, 220 lb. Cap, 24"W, 36"L (PLM-100W)
- SOUTHWORTH Scissor Lift Cart, 1100 lb. Cap, 23-5/8"W, 35-13/16"L (A-500)
- SOUTHWORTH Scissor Lift Table, 220 lb. Cap, 20"W, 31-1/2"L (PLM-100)
- SOUTHWORTH Scissor Lift Table, 770 lb. Cap, 23-19/32"W, 35-13/16"L (A-350W)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table 550 Lb. Capacity, 32 x 19 Platform, Single Scissor (168074)
- Southworth Lifting Tables