Shop All Business Envelopes
Southworth
Resume Envelopes, White, 9x12, PK50
Mfr # R1410L
Zoro # G5415877
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton-Fiber Blend
- Size #10
- Opening Open Side
- Envelope Closure Gummed
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southworth
- MFR # R1410L
- Zoro # G5415877
- UPC # 083514870512
- Country of Origin United States
- Category Business Envelopes
Dimensions
Size | #10 |
Trade Size | #10 |
Exterior Dimensions | 4.13 x 9.5 |
Details
Item | Resume Envelopes,White,9x12,PK50 |
Material | Cotton-Fiber Blend |
Opening | Open Side |
Envelope Closure | Gummed |
Color | White |
Closure | Gummed |
Matching Coordinated Products | Southworth® R14CF Resume Paper |
Weight | 0.678 lbs |
Flap Type | Commercial |
Basis Weight | 24 lb Bond |
Finish | Wove |
Seam Type | Diagonal |
Exterior Material(s) | Cotton-Fiber Blend |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Description
Resume Envelopes,White,9x12,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPAC FANNY PACK, GREEN WITH CERT EMBROIDERY (D2005-CERT)
- ZORO SELECT Top Tab File Folder, 1/2, Manila, PK100 (UNV12115)
- UST Push-Type Pneumatic Tensioner for 2 Steel Straps (UST 1205)
- ZORO SELECT Flat Corrugated Boxes, 9" x 9" x 4", Kraft, 25/Bundle (11K625)
- SOUTHWORTH Envelope, Linen, 25%Ctn, Ivry Pk (SOUJ56410)
- SOUTHWORTH Resume Envelopes, Ivory, 9x12, PK50 (R14I10L)
- SOUTHWORTH Envelope, Resume, 100%Ct, We Pk (SOUR1410L)
- SOUTHWORTH Envelope, Cotton/Linen, Ivory, PK250 (J564-10)
- SOUTHWORTH Envelope, 25%Cttn, #10, Iy, 250 Pk (SOUJ404I10)
- BAZIC Self-Seal Security Envelopes, #10, PK 500 (5064)
- SUPERSCAN SUPERSCAN® Press-On Vinyl Envelopes, Long Side Open, 4" x 6", Clear, 50/Case (LH209)
- Southworth Business Envelopes