Shop All Certificates & Awards
Southworth
Premium Certificates, 8.5 x 11, Ivory/Gold with Fleur Gold Foil Border, 15PK
Mfr # SOUCTP1V
Zoro # G503475272
product price: $10.79
/pk 15, $0.72/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ivory/Gold
- Height 11"
- Width 8.5"
- Certificate Theme Fleur Border
- Paper Weight 66 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southworth
- MFR # SOUCTP1V
- Zoro # G503475272
- UPC # 83514886520
- Country of Origin United States
- Category Certificates & Awards
Dimensions
Height | 11" |
Width | 8.5" |
Details
Color | Ivory/Gold |
Certificate Theme | Fleur Border |
Paper Weight | 66 lb |
For Use With | Southworth® PF6, PF8, PF18, S1, S2, 98869, 99293, 99294 |
Weight | 0.6 lbs |
Description
Excellence deserves excellence. Build powerful bonds with a display of appreciation. So much of effective management comes down to recognition, and industry trends show awards for service are being presented more frequently--not just at year's end. Creating a culture of recognition is good for business and can boost morale in every workplace. Look to impress with Southworth® premium heavyweight certificates featuring elegant, foil-enhanced border designs. They're suitable for framing and easy to customize for any occasion. Laser, inkjet and copier compatible.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORSYSTEM Antimicrobial Slim Line Dbl Depth 6" Tote Tray/Divider & Gry Lid Kit (CE1952LG-AK0404-1)
- CREATIVE CONVERTING 3" x 6" Halloween Coffin Treat Boxes PK96, 96PK (352997)
- MONOPRICE Filament, PLA, Black (10551)
- GRIP-A-STRIP Display Rail, 4 Feet, Satin Finish, Regular Size (2010)
- SOUTHWORTH Certificates, Enhncd, Foil Pk (SOUCT1R)
- SOUTHWORTH Certificate Award, Ivory/Blue/Silver, 15 pk. (1R)
- GREAT PAPERS Certificate Red Metallic Border, PK25 (934125)
- HAYES PUBLISHING Preschool Progress Report, 1 year olds, 60PK (PRC09)
- HAYES Certificate of Perfect Attendance, 30 Per Pack, PK3, Recommended Grade: K-12 (VA513)
- GREAT PAPERS Certificate Gold Foil Braided, Ivo, PK15 (963006)
- GREAT PAPERS Certificate Cover Classic, Black W, PK25 (903117PK5)
- Southworth Certificates & Awards