Shop All Pallet Stands & Levelers
Southworth
Pneumatic Pallet Level Loader, 4500 lb.
Mfr # PPAL 360 AIR
Zoro # G2183170
product price: $4,798.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$4,798.99
Free 30-Day Returns
Key Features
- Lift Control Weight Actuated
- Lift Mechanism Pneumatic
- Lift Mobility Automatic Lift
- Load Capacity 4,500 lb
- Raised Height 27 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southworth
- MFR # PPAL 360 AIR
- Zoro # G2183170
- Country of Origin China
- Category Pallet Stands & Levelers
Dimensions
Raised Height | 27 3/4 in |
Lowered Height | 9 1/2 in |
Platform Size | 43-5/8 in Dia |
Overall Width | 43 5/8 in |
Overall Length | 43 5/8 in |
Turntable Outside Dia. | 43 3/5 in |
Turntable Inside Diameter | 40 5/8 in |
Details
Pallet Loader Item | Pallet Positioner and Level Loader |
Lift Control | Weight Actuated |
Lift Mechanism | Pneumatic |
Lift Mobility | Automatic Lift |
Load Capacity | 4,500 lb |
Item | Pallet Positioner and Level Loader |
Frame Material | Steel |
Includes | Vinyl Bellows |
Material | Steel |
Color | Red |
Finish | Enamel |
Lift Control Method | Weight Actuated |
Maximum Load Capacity | 4,500 lb |
Description
Pallet Positioner and Level Loader, Maximum Load Capacity 4,500 lb, Lift Mechanism Pneumatic, Lift Control Method Weight Actuated, Raised Height 28 in, Lowered Height 9 1/2 in, Overall Length 43 5/8 in, Overall Width 43 5/8 in, Turntable Inside Diameter 40 5/8 in, Turntable Outside Diameter 43 3/5 in, Color Red, Frame Material Steel, Includes Vinyl Bellows, Finish Enamel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Spill Pallet Ramp, Black, 1500 lb. (1689BC)
- ZORO SELECT Folding Gate, Gray, 10 to 12 ft. Opening W (PECO 1265)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 27BF (AS15B27)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 2 in W, Polyester, Silver (EE2802TTX20)
- SOUTHWORTH Pneumatic Pallet Level Loader, 4500 lb. (PALLET PAL AIR)
- SOUTHWORTH Automatic Spring Actuated Level Loader (PPAL 360 R4)
- SOUTHWORTH Spring Actuated Pallet Level Loader (SS Pallet Pal)
- SOUTHWORTH Spring Actuated Pallet Level Loader (PALLET PAL RANGE 4)
- LITTLE GIANT Mobile Pallet Stand, Floor Locks, 40x48 (PDFS4048-6PH2FL)
- WESCO Pallet Leveler, PALLET LEVELER (272986)
- BISHAMON Portability Package (EZ-CART)
- Southworth Lifting Tables