Shop All Pallet Stands & Levelers
Southworth
Pneumatic Pallet Level Loader, 2000 lb.
Mfr # PPA2-24
Zoro # G9871592
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,862.99
Free 30-Day Returns
Key Features
- Lift Control Foot Control
- Lift Mechanism Pneumatic
- Lift Mobility Electric Lift
- Load Capacity 2,000 lb
- Raised Height 33 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southworth
- MFR # PPA2-24
- Zoro # G9871592
- Country of Origin United States
- Category Pallet Stands & Levelers
Dimensions
Raised Height | 33 7/16 in |
Lowered Height | 9 7/16 in |
Platform Size | 43-5/8 in Dia |
Overall Width | 43 5/8 in |
Turntable Inside Diameter | 40 5/8 in |
Overall Length | 48 in |
Turntable Outside Dia. | 43 3/5 in |
Details
Pallet Loader Item | Pallet Positioner and Level Loader |
Lift Control | Foot Control |
Lift Mechanism | Pneumatic |
Lift Mobility | Electric Lift |
Load Capacity | 2,000 lb |
Item | Pallet Positioner and Level Loader |
Material | Steel |
Color | Red |
Frame Material | Steel |
Includes | Foot Control |
Lift Control Method | Foot Pedal |
Frame Metal Material Gauge | 0.75 in |
Maximum Load Capacity | 2,000 lb |
Description
Pallet Positioner and Level Loader, Maximum Load Capacity 2,000 lb, Lift Mechanism Pneumatic, Lift Control Method Foot Pedal, Raised Height 33 1/2 in, Lowered Height 9 1/2 in, Overall Length 48 in, Overall Width 43 5/8 in, Turntable Inside Diameter 40 5/8 in, Turntable Outside Diameter 43 3/5 in, Color Red, Frame Material Steel, Frame Metal Material Gauge 0.75 in, Includes Foot Control
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 6 ft Fiberglass Stepladder, 375 lb Capacity (FXS1406HD)
- VESTIL Pipe Safety Railing Gate (VDKR-G3-B)
- TANIS 12"x3" Table Top Brush, 0.012" Filament Diameter (T12100)
- KOCH INDUSTRIES Clevis Twisted Hdg 3-7/8X15/16 (4004553/M8278)
- SOUTHWORTH Spring Actuated Pallet Level Loader (SS Pallet Pal)
- SOUTHWORTH Spring Actuated Pallet Level Loader (PALLET PAL RANGE 4)
- SOUTHWORTH Pneumatic Pallet Level Loader, 4500 lb. (PALLET PAL AIR)
- SOUTHWORTH Automatic Spring Actuated Level Loader (PPAL 360 R4)
- LITTLE GIANT Mobile Pallet Stand, 48" x 48" Solid Deck, Fixed Height, Load Retainer (PDFS48486PHLR)
- LITTLE GIANT Mobile Pallet Stand, Ergonomic, 48 x 48" (PDSE4848-6PH2FL)
- DAYTON Pallet Level Loader, Steel, 4400 lb. (45NC12)
- Southworth Pallet Stands & Levelers