Shop All Mailer Envelopes
Southworth
Parchment Envelope, #10, Commercial Flap, Gummed Closure, 4.13 x 9.5, Ivory, 50PK
Mfr # P984-10L/3/18
Zoro # G403448772
product price: $17.25
/pk 50, $0.35/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Width 9-1/2 in
- Length 4.13 in
- Material Paper Stock
- Industry Number #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southworth
- MFR # P984-10L/3/18
- Zoro # G403448772
- UPC # 83514870895
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 9-1/2 in |
Length | 4.13 in |
Size | #10 |
Details
Item | Envelopes/Mailers |
Color | Ivory |
Material | Paper Stock |
Industry Number | #10 |
Closure Type | Gummed |
Weight | 24 lb |
Finish | Parchment |
Flap Type | Commercial |
Opening | Open Side |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Seam Type | Diagonal |
Description
The old-world look and feel of parchment conveys a distinct element of ceremony to set your special documents apart from the rest. Premium, writing-weight stock is ideal for special certificates, awards, announcements, invitations and more. Full copier and printer compatibility ensures that all of your documents look professional. All Parchment Envelopes are acid- and lignin-free, so your correspondence can withstand the test of time, while remaining as distinguished and distinctive as it appeared on the day that it was delivered.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID Spare Key 3500/4000 (41479K)
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Black PK12 (PENBLN105A)
- PRESSMAN Mastermind® Game (301806)
- FAME FABRICS Artist Smock, Ceil Blue, K75, LG (82719)
- SEALED AIR Mailer, Jiffylite, 12.5X19, 50 Pk (SEL39097)
- QUALITY PARK Double Window Envelope, White, Paper, PK500 (QUA24524)
- PARTNERS BRAND Easy-Fold Mailers, 12" x 9" x 3", White, 50/Bundle (M12932BF)
- JIFFY MAILER Mailer, Tuffgard, Xtrm, 7.3X12 Pk (SEL10080)
- PARTNERS BRAND Deluxe Literature Mailer, 9" x 6 1/4" x 3", Kraft, 50/Bundle (MFL963K)
- PARTNERS BRAND Self-Seal Padded Mailers, 12 1/2" x 19", White, 25/Case (B810WSS25PK)
- PARTNERS BRAND Deluxe Literature Mailers, 17 1/8" x 11 1/8" x 3", White, 50/Bundle (MFL17113)
- Southworth Mailer Envelopes