Shop All Copy & Printer Paper
Southworth
Paper, White, No.32, PK100
Mfr # RD18CF
Zoro # G5381470
product price: $25.69
/pk 100, $0.26/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color White
- Paper Weight 32 lb.
- Recycled Content 1
- Paper Size Name Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southworth
- MFR # RD18CF
- Zoro # G5381470
- UPC # 083514807303
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper,White,No.32,PK100 |
Color | White |
Paper Weight | 32 lb. |
Recycled Content | 1 |
Finish | Wove |
Features | Watermarked, Acid-free |
Material | Cotton |
Includes | 100% Cotton Resume Paper 1 x Professional Resume Guide |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper Grade (gsm) | 120 gsm |
Weight | 1.883 lbs |
Brightness Rating (US) | 95 |
Paper/Media Color(s) | White |
Paper Finish | Smooth |
Paper Basis Weight (lb) | 32 lb Bond |
Description
Paper,White,No.32,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PENCIL GRIP Hair Coloring Chalk, 6 Colors Per Set, 12PK (682)
- AT-A-GLANCE Academic Erasable Reversible Extra Large Wall Calendar, 48x32, 12 Month (July to June): 2022 to 2023 (PM36AP28)
- UNIVERSAL Ballpoint Pen, Gel, Medium, Red, PK12 (UNV39512)
- AT-A-GLANCE Hardcover Monthly Planner, 7"X9", Black (G400H00)
- SOUTHWORTH Paper, 100% Cotton, 32#, Ivry Pk (SOUJD18IC)
- SOUTHWORTH Paper, White Cotton, 24No, PK100 (R14CF)
- SOUTHWORTH Paper, Resume, 100%Ctn, 24#, We Pk (SOUR14CF)
- SOUTHWORTH Paper, Parchment, 24No, Copper, PK500 (894C)
- SOUTHWORTH Paper, 100% Cotton, 32#, We Pk (SOUJD18C)
- SOUTHWORTH Paper, 24No, Natural, PK500 (404NC)
- SCHOOL SMART PAPER COMP 8X10.5 WHITE 3/8 RULED NO MARGIN 15LB REAM (PRWC81538-5987)
- Southworth Copy & Printer Paper