Shop All Copy & Printer Paper
Southworth
Paper, White Cotton, 24No, PK100
Mfr # R14CF
Zoro # G5381516
product price: $18.15
/pk 100, $0.18/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color White
- Paper Weight 24 lb.
- Recycled Content 1
- Paper Size Name Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southworth
- MFR # R14CF
- Zoro # G5381516
- UPC # 083514870208
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper,White Cotton,24No,PK100 |
Color | White |
Paper Weight | 24 lb. |
Recycled Content | 1 |
Finish | Wove |
Features | Lignin-free, Watermarked, Acid-free |
Product Type | Paper,White Cotton,24No,PK100 |
Material | Cotton |
Includes | Resume Paper Resume Guide |
Paper/Media Color(s) | White |
Weight | 1.497 lbs |
Paper Grade (gsm) | 89 gsm |
Paper Finish | Smooth |
Brightness Rating (US) | 95 |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper Basis Weight (lb) | 24 lb Bond |
Description
Paper,White Cotton,24No,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABUBBLE Bubble Roll, 750 ft. Roll Length, Green (EVS48)
- UNIVERSAL Message Stamp, E-MAILED, Pre-Inked One-Color, Blue (UNV10058)
- SUNWORKS Paper, Constr, 9X12, Hgn, 50Sh Pk (PAC8003)
- CARSON DELLOSA Sight Words Bingo Board Game (140041)
- SOUTHWORTH Paper, Resume, 100%Ctn, 24#, Iy Pk (SOUR14ICF)
- SOUTHWORTH Paper, Resume, 100%Ctn, 24#, We Pk (SOUR14CF)
- SOUTHWORTH Paper, 8.5x11, 20No, White (31-220-10)
- SOUTHWORTH Paper, 32No, White, PK250 (JD18C)
- SOUTHWORTH Southworth, 25% COTTON DIAMOND WHITE BUSINESS PAPER, 95 BRIGHT, 20 LB, 8.5 X 11, 500/REAM (3122010)
- SOUTHWORTH Paper, Parchment, 24No, vory (984C)
- NEENAH Paper, 8.5X11, 24Lb, Cbd, Bwh Pk (NEEB622)
- Southworth Copy & Printer Paper