Shop All Copy & Printer Paper
Southworth
Paper, White Cotton
Mfr # 13C
Zoro # G5381881
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color White
- Paper Weight 20 lb.
- Recycled Content 1
- Paper Size Name Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southworth
- MFR # 13C
- Zoro # G5381881
- UPC # 083514801608
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper,White Cotton |
Color | White |
Paper Weight | 20 lb. |
Recycled Content | 1 |
Features | Lignin-free, Wear Resistant, Acid-free, Date-coded |
Finish | Wove |
Material | Cotton |
Paper/Media Color(s) | White |
Paper Basis Weight (lb) | 20 lb Bond |
Paper Grade (gsm) | 75 gsm |
Brightness Rating (US) | 95 |
Weight | 5.926 lbs |
Paper Finish | Smooth |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Description
Paper,White Cotton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING Polypropylene Strapping Machine (PSM1412-IC3AKIT)
- QUARTET Enclosed Cork Bulletin Board 36" x 48", 2 Door (2364GGS)
- PREMIER Rubber Roller Cleaner & Rejuvenator (PRE201)
- SEALER SALES Silicone Rubber Pad for KF-300HC, KF-305HC (SR-KF-300HC/305HC)
- SOUTHWORTH Paper, Linen 32No, Ivory, PK250 (J568C)
- SOUTHWORTH Paper, 100% Cotton, 32#, Ivry Pk (SOUJD18IC)
- SOUTHWORTH Paper, Parchment, 24No, Blue, PK100 (P964CK)
- SOUTHWORTH Paper, Resume, 32#, Iy (SOURD18ICF)
- SOUTHWORTH Paper, Parchment, 24No, Gray, PK100 (P974CK)
- SOUTHWORTH Paper, 100% Cotton, 32#, We Pk (SOUJD18C)
- UNIVERSAL BATTERY Universal Standard Self-Stick Notes 1-1/2 x 2 Yellow 12 100-Sheet Pad Pack (35662)
- Southworth Copy & Printer Paper