Shop All Copy & Printer Paper
Southworth
Paper, Smooth Finish, White, PK500
Mfr # 31-724-10
Zoro # G5381839
product price: $41.69
/pk 500, $0.08/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Paper Weight 24 lb.
- Machine Compatibility Copiers; Inkjet Printers; Laser Printers
- Paper Basis Weight (lb) 24 lb Bond
- Paper/Media Color(s) White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southworth
- MFR # 31-724-10
- Zoro # G5381839
- UPC # 083514317246
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper,Smooth Finish,White,PK500 |
Color | White |
Paper Weight | 24 lb. |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper Basis Weight (lb) | 24 lb Bond |
Paper/Media Color(s) | White |
Paper Grade (gsm) | 89 gsm |
Brightness Rating (US) | 95 |
Description
Paper,Smooth Finish,White,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" x 4" Open Poly Bags on a Roll, 1.90 mil, Clear (5CPL1)
- MALIN CO Wire, Spool, 0.0253 Dia, 430.25 ft (01-0253-014S)
- PENTEL Gel Pen Refills, f/EnerGel, 0.7mm, Fine, 12/BX, Black Ink PK (PENLR7ABX)
- DETECTAMET Detectable Elephant Pen, Black Ink, W/Clip, PK50 (104-I02-C11-PA01)
- SOUTHWORTH Paper, Linen, 25%Ctn, 24#, We Pk (SOU554C)
- SOUTHWORTH Paper, 25%Cttn, 24#, 8.5X11, Nt Pk (SOU404NC)
- SOUTHWORTH Paper, White Cotton, 24No, PK100 (R14CF)
- SOUTHWORTH Paper, Parchment, 24No, Gray, PK500 (974C)
- SOUTHWORTH Paper, Granite, 24No, 500/Box, Gray (914C)
- SOUTHWORTH Paper, 32No, Ivory, PK250 (JD18IC)
- PACON Cardstock, Array, White, 100Sh Pk (PAC101188)
- Southworth Copy & Printer Paper