Shop All Copy & Printer Paper
Southworth
Paper, Resume Linen, Blue, PK100
Mfr # RD18BCFLN
Zoro # G5381489
product price: $25.85
/pk 100, $0.26/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color Blue
- Paper Weight 32 lb.
- Recycled Content 1
- Paper Size Name Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southworth
- MFR # RD18BCFLN
- Zoro # G5381489
- UPC # 083514870147
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper,Resume Linen,Blue,PK100 |
Color | Blue |
Paper Weight | 32 lb. |
Recycled Content | 1 |
Features | Watermarked, Acid-free |
Finish | Linen |
Material | Cotton |
Includes | 100% Cotton Linen Resume Paper Professional Resume Guide |
Paper Grade (gsm) | 120 gsm |
Paper Finish | Wove |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper Basis Weight (lb) | 32 lb Bond |
Weight | 1.96 lbs |
Paper/Media Color(s) | Blue |
Description
Paper,Resume Linen,Blue,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL VISION ELITE Stick Roller Ball Pen, Bold 0.8mm, Blk Ink, Wht/Blk Barrel (61231)
- BUSINESS SOURCE Tape, Roll, Inv, 3/4X1000, PK12 (32953)
- SWINGLINE Cartridge Staples, 0.25" Leg, 0.5" Crown, Steel, PK5000 PK (S7050050B)
- ZORO SELECT Corrugated Boxes, 28" x 14" x 14", Kraft, 20/Bundle (22XL36)
- SOUTHWORTH Paper, Resume, 32#, Iy (SOURD18ICF)
- SOUTHWORTH Paper, Linen 32No, White, PK250 (J558C)
- SOUTHWORTH Paper, 32No, White, PK250 (JD18C)
- SOUTHWORTH Southworth, 25% COTTON DIAMOND WHITE BUSINESS PAPER, 95 BRIGHT, 20 LB, 8.5 X 11, 500/REAM (3122010)
- SOUTHWORTH Paper, White Cotton, 24No, PK100 (R14CF)
- SOUTHWORTH Paper, Ivory, No.32, PK100 (RD18ICF)
- HAMMERMILL Multi Paper, 8-1/2 x 14 In, PK500 (HAM102475)
- Southworth Copy & Printer Paper