Shop All Copy & Printer Paper
Southworth
Paper, Parchment, 24No, Gray, PK500
Mfr # 974C
Zoro # G5381665
product price: $53.59
/pk 500, $0.11/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color Gray
- Paper Weight 24 lb.
- Paper Size Name Letter
- Features Acid-free, Lignin-free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southworth
- MFR # 974C
- Zoro # G5381665
- UPC # 083514805262
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper,Parchment,24No,Gray,PK500 |
Color | Gray |
Paper Weight | 24 lb. |
Features | Acid-free, Lignin-free |
Finish | Parchment |
Product Type | Paper,Parchment,24No,Gray,PK500 |
Paper/Media Color(s) | Gray |
Paper Grade (gsm) | 89 gsm |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper Finish | Laid |
Paper Basis Weight (lb) | 24 lb Bond |
Weight | 6.75 lbs |
Description
Paper,Parchment,24No,Gray,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Colors Print Paper, 20lb, 8.5 x 11, Lilac, PK5000, 5000PK (102269)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Green, 1000/Case (G11083D)
- 3M Pack Tape Ll Clr 54.6Yd (3650-RD)
- BIC ReVolution Ballpoint Pen, Retractable, Medium 1 mm, Black Ink/Semi-Clear Barrel, PK48, 48PK (CSEM48BK)
- SOUTHWORTH Paper, White Cotton, 24No, PK100 (R14CF)
- SOUTHWORTH Paper, Parchment, 24No, Blue (964C)
- SOUTHWORTH Paper, Parchment, 24No, vory (984C)
- SOUTHWORTH Paper, Linen, 32#, 25%Ctn, Iy Pk (SOUJ568C)
- SOUTHWORTH Southworth, PARCHMENT SPECIALTY PAPER, 32 LB, 8.5 X 11, IVORY, 250PK (J988C)
- SOUTHWORTH Paper, Resume, 100%Ctn, 24#, Iy Pk (SOUR14ICF)
- SOUTHWORTH CO Southworth JD18C Connoisseur Exceptional Business Paper White 32lb Letter 250 per Box (JD18C)
- Southworth Copy & Printer Paper