Shop All Copy & Printer Paper
Southworth
Paper, Parchment, 24No, Copper, PK500
Mfr # 894C
Zoro # G5381708
product price: $48.99
/pk 500, $0.10/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color Copper
- Paper Weight 24 lb.
- Paper Size Name Letter
- Features Lignin-free, Acid-free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southworth
- MFR # 894C
- Zoro # G5381708
- UPC # 083514805279
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper,Parchment,24No,Copper,PK500 |
Color | Copper |
Paper Weight | 24 lb. |
Features | Lignin-free, Acid-free |
Finish | Parchment |
Material | Paper |
Paper Finish | Laid |
Paper Basis Weight (lb) | 24 lb Bond |
Weight | 6.75 lbs |
Paper/Media Color(s) | Copper |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper Grade (gsm) | 89 gsm |
Description
Paper,Parchment,24No,Copper,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON PFI104M Dye Magenta Ink Tank 130ml (3631B001)
- AVERY DENNISON Inkjet Business Cards, 2x3.5, PK400 (8877)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 18 in L x 3 in W x 4 1/2 in H (BWZ 3-18)
- BANKERS BOX STOR/FILE Med Duty Storage Boxes, Letter, 12"x25.38"x10.25", Wht, PK20 (0070110)
- SOUTHWORTH Paper, Parchment, 24No, Gray, PK500 (974C)
- SOUTHWORTH Paper, Granite, 24No, 500/Box, Gray (914C)
- SOUTHWORTH Paper, Linen, 32#, 25%Ctn, Iy Pk (SOUJ568C)
- SOUTHWORTH Southworth, 25% COTTON DIAMOND WHITE BUSINESS PAPER, 95 BRIGHT, 20 LB, 8.5 X 11, 500/REAM (3122010)
- SOUTHWORTH Paper, 8.5x11, 20No, White (31-220-10)
- SOUTHWORTH Paper, Parchment, 24No, Blue (964C)
- HEWLETPCCO HP, OFFICE20 PAPER, 92 BRIGHT, 20LB, 8.5 X 11, WHITE, 5PK (172160)
- Southworth Copy & Printer Paper