Shop All Copy & Printer Paper
Southworth
Paper, Parchment, 24No, Blue
Mfr # 964C
Zoro # G5381671
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color Blue
- Paper Weight 24 lb.
- Paper Size Name Letter
- Finish Parchment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southworth
- MFR # 964C
- Zoro # G5381671
- UPC # 083514805255
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper,Parchment,24No,Blue |
Color | Blue |
Paper Weight | 24 lb. |
Finish | Parchment |
Features | Acid-free, Lignin-free |
Paper Basis Weight (lb) | 24 lb Bond |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper/Media Color(s) | Blue |
Paper Grade (gsm) | 89 gsm |
Weight | 6.5 lbs |
Description
Paper,Parchment,24No,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE Suggestion Box Cards, PK225 (ADI633-9pk)
- SIMPLAY3 Rushing River Falls Water Play Table (220190-01)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Handle With Care", 2" x 3", Red/White, 500/Roll (DL2157)
- BRADY Ink Cartridge Replacement, For J2000 (J20-CMY)
- SOUTHWORTH Paper, Linen 32No, Ivory, PK250 (J568C)
- SOUTHWORTH Paper, Linen, 32#, 25%Ctn, Iy Pk (SOUJ568C)
- SOUTHWORTH Business Paper, 25% Cotton, Ruled, 95 Bright, 20 lb Bond Weight, 8.5 x 14, White, PK500, 500PK (403ER)
- SOUTHWORTH Paper, Ivory, No.32, PK100 (RD18ICF)
- SOUTHWORTH Paper, 100% Cotton, 32#, Ivry Pk (SOUJD18IC)
- SOUTHWORTH Paper, Resume, 100%Ctn, 24#, Iy Pk (SOUR14ICF)
- CON-TACT BRAND Contact Paper, 9 ft L, 18 in W, Vinyl, Clear (09F-C9993-12)
- Southworth Copy & Printer Paper