Shop All Copy & Printer Paper
Southworth
Paper, Linen 32No, White, PK250
Mfr # J558C
Zoro # G5381629
original price:
$42.55
7% off
new price: $39.55
/pk 250, $0.16/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color White
- Paper Weight 32 lb.
- Recycled Content 0.55
- Paper Size Name Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southworth
- MFR # J558C
- Zoro # G5381629
- UPC # 083514895218
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper,Linen 32No,White,PK250 |
Color | White |
Paper Weight | 32 lb. |
Recycled Content | 0.55 |
Features | Date-coded, Watermarked, Acid-free |
Finish | Textured, Linen |
Green Environmental Attribute | FSC |
Material | Cotton |
Weight | 4.5 lbs |
Paper/Media Color(s) | White |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper Basis Weight (lb) | 32 lb Bond |
Paper Grade (gsm) | 120 gsm |
Description
Paper,Linen 32No,White,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COASTAL WIRE Bale Ties, Galv, .106 In Dia, 21ft, PK125 (GWBT 12g x 21ft x 125)
- TOPS 8-1/4 x 5-7/8" Gray Business Notebook (TOP25330)
- BEST-RITE 48"x96" Magnetic Steel Whiteboard, Silver Frame (219AH)
- VAULTZ File Storage Box, Black (IDEVZ01008)
- SOUTHWORTH Paper, 32No, Ivory, PK250 (JD18IC)
- SOUTHWORTH Paper, Linen, 24No, White (554C)
- SOUTHWORTH Paper, Parchment, 24No, Blue, PK100 (P964CK)
- SOUTHWORTH Paper, Parchment, 24No, Gold, PK500 (994C)
- SOUTHWORTH Southworth, 25% COTTON DIAMOND WHITE BUSINESS PAPER, 95 BRIGHT, 20 LB, 8.5 X 11, 500/REAM (3122010)
- SOUTHWORTH Paper, Parchment, 24No, Gray, PK100 (P974CK)
- EXACT Vellum Bristol Inkjet, Laser Copy Multipurpose Paper White 30, White, 250PK (WAU80211)
- Southworth Copy & Printer Paper